Shop All Ceiling Fans
Westinghouse
Comet 52" 5-Blade Pewter Indoor Ceiling Fan w/Dimmable LED Light
Mfr # 7234100
Zoro # G500433688
original price:
$138.99
5% off
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material PLYWOOD
- Fan Blade Finish BRUSHED PEWTER
- Number of Blades 5
- Mount Type (Downrod, Flush, Angled) COMBO
- Blade Pitch 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 7234100
- Zoro # G500433688
- UPC # 24034723414
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 14.25" |
Details
Blade Material | PLYWOOD |
Fan Blade Finish | BRUSHED PEWTER |
Number of Blades | 5 |
Mount Type (Downrod, Flush, Angled) | COMBO |
Blade Pitch | 11" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | COMET |
Number of Lights | 1 |
High CFM | 3588.69 |
Air Flow | 2492 |
Indoor/Outdoor | INDOOR |
RPM | 60 |
Max. Ambient Temp. | 3000 K |
Description
The Westinghouse Comet 52-inch LED ceiling fan adds classic style and comfort in contemporary and modern interiors. This low profile ceiling fan with light includes an integrated LED light kit for long-lasting energy and cost saving benefits. The Comet LED ceiling fan features a brushed pewter finish with complementary light maple and white finish blades. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72341.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & K PRODUCTS Vent Pipe Caps (D-284)
- DURAVENT 7" BVENT Storm Collar (7BVSC)
- KOCH FILTER 12x12x2 High Capacity Pleated Air Filter, MERV 8 (102-032-035)
- ALLEGRO INDUSTRIES Jet Fan, Air Driven, 20 In. (9518-20)
- WESTINGHOUSE Techno II 72-Inch Indoor DC Motor Ceiling Fan w/Dimmable LED Light Kit (7204200)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BrNk Rvr 6Bl Rsw/-LightMp Op Fr Glass (74003B00)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan (7812700)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232400)
- WESTINGHOUSE Brentford 52" Indoor/Outdoor 5-Blade Walnut Ceiling Fan w/Dimmable LED (7233400)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BkBr Rvr 6Bl Apwd/Chy Op Fr Glass (74002B00)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53292)
- Westinghouse Ceiling Fans