Shop All Ceiling Fans
Westinghouse
Comet 52" 5-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED Light
Mfr # 7224200
Zoro # G900433707
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material PLYWOOD
- Fan Blade Finish MATTE BLACK
- Number of Blades 5
- Mount Type (Downrod, Flush, Angled) COMBO
- Blade Pitch 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7224200
- Zoro # G900433707
- UPC # 24034722424
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 14.25" |
Details
Blade Material | PLYWOOD |
Fan Blade Finish | MATTE BLACK |
Number of Blades | 5 |
Mount Type (Downrod, Flush, Angled) | COMBO |
Blade Pitch | 11" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | COMET |
Number of Lights | 1 |
High CFM | 3588.69 |
Max. Ambient Temp. | 3000 K |
Air Flow | 2492 |
RPM | 60 |
Indoor/Outdoor | INDOOR |
Description
The Westinghouse 52-inch Comet low profile ceiling fan with light adds classic style and comfort in contemporary and modern style interiors. This low profile ceiling fan with light includes an integrated LED light kit providing long-lasting performance, energy and cost saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72242.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Refrigerant Charging Scale, 220 lb. (68862)
- TRU AIRE GRILLE SIDEWALL 12X4""WHT (C170 12X04)
- HEIL QUAKER /ICP 1013833 Blower Vent Draft (1013833)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 500 psi (422-CB)
- WESTINGHOUSE Cayuga 60-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit (7207700)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217000)
- WESTINGHOUSE Wall Control Ceiling Fan 3 Speeds and -Light Dimmablemer (7787500)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Nckl Indoor Ceiling Fan w/Dimmable LED Lght (7231900)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7234700)
- CRAFTMADE 58" Velocity Ceiling Fan (VE58FB3)
- Westinghouse Ceiling Fans