Shop All Chandeliers
Westinghouse
Chandelier SemiFlush-Mount 60W 3-Light Iron Hill ORB High-Lights Shade
Mfr # 6129200
Zoro # G508659486
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Indoor Chandelier
- Width 8.86"
- Description/Special Features The Westinghouse Iron Hill three-light convertible chandelier/semi-flush ceiling fixture blends perfectly with vintage-industrial style spaces, from modern to farmhouse. This attractive fixture gives you multiple installation options as a chandelier or a semi-flush. The oil-rubbed bronze finish with highlights adds rustic appeal, and inside the shades, a metallic bronze finish enhances this light's warm glow. Create a cohesive look in your home with matching fixtures from the Iron Hill lighting collection. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61292.
- Material Steel
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6129200
- Zoro # G508659486
- UPC # 24034612923
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 8.86" |
Diameter | 20" |
Length | 18.9" |
Details
Fixture Type | Indoor Chandelier |
Finish | Oil Rubbed Bronze |
Description/Special Features | The Westinghouse Iron Hill three-light convertible chandelier/semi-flush ceiling fixture blends perfectly with vintage-industrial style spaces, from modern to farmhouse. This attractive fixture gives you multiple installation options as a chandelier or a semi-flush. The oil-rubbed bronze finish with highlights adds rustic appeal, and inside the shades, a metallic bronze finish enhances this light's warm glow. Create a cohesive look in your home with matching fixtures from the Iron Hill lighting collection. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61292. |
Material | Steel |
Voltage | 120V |
Color | Orb W/Hl |
Description
The ideal focal point for a small vintage kitchen or dining room is the Westinghouse Iron Hill convertible three-light chandelier/semi-flush, which features an oil-rubbed bronze finish and rustic vibes. The Iron Hill fixture provides a casual look and excellent illumination with broad metal shades finished inside with metallic bronze.This three-light convertible chandelier/semi-flush ceiling fixture adapts to fit rooms with low or high ceilings, providing more ways to enjoy the distinctive style in your home. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61292.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Powerful 750 Lumen Headlamp (NEB-HLP-0009)
- ILC Replacement for Bulbrite Fml-27 replacement light bulb lamp (FML-27 BULBRITE)
- NITECORE TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- AMERTAC Post Eye Light Control (758CTC-4)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- WESTINGHOUSE 5 Light Adler Indoor Chandelier (6330200)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- Z-LITE Stanwood 4 Light Island/Billiard, Bronze & Water Droplet (8000-4L-BRZ)
- Westinghouse Chandeliers