Shop All Chandeliers
Westinghouse
Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass
Mfr # 6342000
Zoro # G908659529
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Indoor Chandelier
- Finish Oil Rubbed Bronze
- Description/Special Features Evoking industrial vintage lighting, the Westinghouse Scholar Four-Light Convertible Chandelier/Semi-Flush Ceiling Fixture adds a casual touch to any decor. Featuring a convertible design, this versatile fixture gives you multiple installation options as a chandelier or a semi-flush. Rich oil rubbed bronze finish and white opal schoolhouse design shades adds a rustic appeal.The semi-flush design is perfect for a foyer, living room or bedroom while the chandelier design is ideal for an entryway or dining room. No matter where you place it, you will enjoy this light fixture's warm, rustic look.This convertible chandelier/semi-flush fixture is 20-1/16 inches in height by 23-7/8 inches in diameter and comes with a 36 inch chain and 60 inch cord. It uses four medium-base bulbs, 60-watt maximum (not included).This indoor convertible light fixture is ETL/CETL listed for safety and is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Westinghouse is a global brand with a simple philosophy: make life easier for everyone who buys its products. Westinghouse products are designed for exceptional quality, reliability, and functionality. Product reference number 63420.
- Height 9.25"
- Material Metal & Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6342000
- Zoro # G908659529
- UPC # 24034634208
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 9.25" |
Diameter | 23.75" |
Length | 19.29" |
Width | 9.25" |
Details
Fixture Type | Indoor Chandelier |
Finish | Oil Rubbed Bronze |
Description/Special Features | Evoking industrial vintage lighting, the Westinghouse Scholar Four-Light Convertible Chandelier/Semi-Flush Ceiling Fixture adds a casual touch to any decor. Featuring a convertible design, this versatile fixture gives you multiple installation options as a chandelier or a semi-flush. Rich oil rubbed bronze finish and white opal schoolhouse design shades adds a rustic appeal.The semi-flush design is perfect for a foyer, living room or bedroom while the chandelier design is ideal for an entryway or dining room. No matter where you place it, you will enjoy this light fixture's warm, rustic look.This convertible chandelier/semi-flush fixture is 20-1/16 inches in height by 23-7/8 inches in diameter and comes with a 36 inch chain and 60 inch cord. It uses four medium-base bulbs, 60-watt maximum (not included).This indoor convertible light fixture is ETL/CETL listed for safety and is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Westinghouse is a global brand with a simple philosophy: make life easier for everyone who buys its products. Westinghouse products are designed for exceptional quality, reliability, and functionality. Product reference number 63420. |
Material | Metal & Glass |
Voltage | 120V |
Color | Oil Rubbed Bronze |
Description
The Westinghouse Scholar Four-Light Chandelier/Semi Flush Ceiling Fixture provides an vintage industrial accent for your home. Featuring a convertible design, this fixture gives you multiple installation options as a chandelier or a semi-flush. Rich oil rubbed bronze finish with white opal schoolhouse shades blend to create a rustic design. The semi-flush design is perfect for a foyer, living room or bedroom while the chandelier design is ideal for an entryway or dining room. It measures 20-1/16 inches in height by 23-7/8 inches in diameter and comes with a 36 inch chain and 60 inch cord. The fixture uses four medium-base bulbs, 60-watt maximum not included. ETL/CETL listed. Westinghouse is a global brand with a simple philosophy: make life easier for everyone who buys its products. Westinghouse products are designed for exceptional quality, reliability, and functionality. Product reference number 63420.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5-Watt A15 LED - Clear - Intermediate Base - 2700K - 450 Lumens, 2PK (S21872)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74502)
- SATCO 40 W BA9 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3818)
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-22K)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- WESTINGHOUSE Westinghouse Lighting 6371900 5 Light LED Chandelier with Bubble Glass - Brushed Nickel (6371900)
- CWI LIGHTING Led Chandelier With Brass Finish (1219P16-1-625)
- Westinghouse Chandeliers