Shop All Chandeliers
Westinghouse
Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass
Mfr # 6339000
Zoro # G508659523
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Outdoor Chandelier
- Finish Oil Rubbed Bronze
- Diameter 24"
- Description/Special Features Bring stylish illumination to any outdoor living space with the Westinghouse Stella Mira Six-Light Chandelier. Accentuate the beauty of your home's entryway or create a lovely al fresco dining area. The rich oil rubbed bronze finish on this grand chandelier is hand-rubbed to highlight the beautiful design features. The six-light candelabra features clear glass candle covers that enhance the chandelier's beautiful glow. Light up a front or back entryway with this extraordinary fixture. Perfect for farmhouse-style doorways and traditional outdoor spaces.This outdoor chandelier's timeless design and durable craftsmanship ensure lasting style and beauty. It is backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality.Product reference number 63390.
- Material Metal & Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6339000
- Zoro # G508659523
- UPC # 24034633904
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 24" |
Width | 9.25" |
Length | 25.6" |
Details
Fixture Type | Outdoor Chandelier |
Finish | Oil Rubbed Bronze |
Description/Special Features | Bring stylish illumination to any outdoor living space with the Westinghouse Stella Mira Six-Light Chandelier. Accentuate the beauty of your home's entryway or create a lovely al fresco dining area. The rich oil rubbed bronze finish on this grand chandelier is hand-rubbed to highlight the beautiful design features. The six-light candelabra features clear glass candle covers that enhance the chandelier's beautiful glow. Light up a front or back entryway with this extraordinary fixture. Perfect for farmhouse-style doorways and traditional outdoor spaces.This outdoor chandelier's timeless design and durable craftsmanship ensure lasting style and beauty. It is backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality.Product reference number 63390. |
Material | Metal & Glass |
Color | Orb W/Hl |
Voltage | 120V |
Description
The Westinghouse Stella Mira Outdoor Six-Light Chandelier adds exceptional style and welcoming light to any outdoor living spaces. It features a rich oil rubbed bronze finish with highlights, and clear glass candle covers enhance the open six-light candelabra's glow. This unique chandelier fits perfectly in farmhouse and traditional outdoor settings, and provides eye-catching illumination. Light up a front or back entryway with this extraordinary fixture. The timeless design and durable craftsmanship of Westinghouse's outdoor lighting fixtures ensure lasting style and beauty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63390.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 20alr12/fl32 GBF Frost replacement light bulb lamp (20ALR12/FL32 GBF FROST PHILIPS)
- ILC Replacement for Light Bulb / Lamp Hpl575/120x Plus replacement light bulb lamp (HPL575/120X PLUS LIGHT BULB / LAMP)
- ILC Replacement For NUVO LIGHTING, S29328 (S29328)
- BEYOND BRIGHT LED GARAGE LIGHT 7500LUM (BEBRQ-MC4)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- ELK SHOWROOM Winter's Spray 39'' Wide 8Light Chandelier, Polished Chrome (46782/8)
- Westinghouse Chandeliers