Shop All Chandeliers
Westinghouse
Chandelier 60W 7Lght Elway Barnwood Beam Washed Copper Accents
Mfr # 6351400
Zoro # G308659532
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Indoor Chandelier
- Finish Washed Copper
- Description/Special Features Add a unique statement piece to your home with the Westinghouse Elway Seven-Light Chandelier. This vintage-style chandelier with eclectic aircraft cable, barnwood beam and washed copper hardware accents complements farmhouse and cottage decor, as well as modern-industrial interior design spaces.Install this chandelier in a foyer, hallway, or dining room, including rooms with high ceilings. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality.Product reference number 63514.
- Material Steel
- Width 7.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6351400
- Zoro # G308659532
- UPC # 24034635144
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 7.09" |
Length | 37.8" |
Height | 7.09" |
Details
Fixture Type | Indoor Chandelier |
Finish | Washed Copper |
Description/Special Features | Add a unique statement piece to your home with the Westinghouse Elway Seven-Light Chandelier. This vintage-style chandelier with eclectic aircraft cable, barnwood beam and washed copper hardware accents complements farmhouse and cottage decor, as well as modern-industrial interior design spaces.Install this chandelier in a foyer, hallway, or dining room, including rooms with high ceilings. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality.Product reference number 63514. |
Material | Steel |
Color | Barnwood/Washed Cop |
Voltage | 120V |
Description
The Westinghouse Elway Seven-Light Chandelier's rustic appeal brings unique decorative illumination to any space. This indoor chandelier features a barnwood finish beam with washed copper accents, suspended by aircraft cable. Ideal for large entryways, dining and living rooms, including those with high ceilings. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63514.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Headlamp, LED, Beam Distance 35/25m (204)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- SATCO 15 Watt PAR38 LED, 3000K, Medium Base, 120-277 Volt, 90 CRI (S11486)
- ILC Replacement for Osram Sylvania 64196 replacement light bulb lamp, 2PK (64196 OSRAM SYLVANIA)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- Westinghouse Chandeliers