Shop All Chandeliers
Westinghouse
Chandelier 60W 6-Light Dorney Champagne Brass Frosted Glass
Mfr # 6128100
Zoro # G008659504
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Indoor Chandelier
- Finish Champagne Brass
- Length 16.54"
- Description/Special Features The clean lines and refined design of the Westinghouse Dorney six-light chandelier bring modern style to your home. The frosted glass globes create a warm radiant glow, adding beautiful illumination to a foyer, hallway, or dining room. Create a cohesive look in your home with matching fixtures from the Dorney lighting collection. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61281.
- Material Steel/Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6128100
- Zoro # G008659504
- UPC # 24034612817
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 16.54" |
Width | 10.24" |
Diameter | 22.75" |
Details
Fixture Type | Indoor Chandelier |
Finish | Champagne Brass |
Description/Special Features | The clean lines and refined design of the Westinghouse Dorney six-light chandelier bring modern style to your home. The frosted glass globes create a warm radiant glow, adding beautiful illumination to a foyer, hallway, or dining room. Create a cohesive look in your home with matching fixtures from the Dorney lighting collection. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61281. |
Material | Steel/Glass |
Voltage | 120V |
Color | Champagne Brass |
Description
The sophisticated Westinghouse Dorney six-light chandelier adds charm and ambiance in a dining area, foyer, or living room. The refined style, champagne brass finish, and frosted glass globes are perfect for enhancing modern and traditional interiors. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61281.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING End Feed Connector and J-Box Cover, Black (R21 BL)
- ELCO LIGHTING Medium LED Floodlight (EFL45M50FL)
- STREAMLIGHT Streamlight Tactical Holster (STL88051)
- BLACKLIGHT MASTER 15 lm Black/Purple LED UV Flashlight AAA Battery (302490)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- Westinghouse Chandeliers