Shop All Chandeliers
Westinghouse
Chandelier 60W 5-Light Oak Lane Barnwood Beam Galvanized Steel Open Mtl Cg
Mfr # 6351700
Zoro # G208659632
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Indoor Chandelier
- Finish Galvanized Steel
- Length 33.46"
- Description/Special Features Add a unique statement piece to your home with the Westinghouse Oak Lane Five-Light Chandelier. This vintage-style chandelier with barnwood beam and galvanized steel metal-work complements modern-industrial interior spaces, as well as farmhouse and cottage decor.Install this chandelier in a foyer, hallway, or dining room, including rooms with high ceilings. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63517.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 6351700
- Zoro # G208659632
- UPC # 24034635175
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 33.46" |
Height | 7.09" |
Width | 7.09" |
Details
Fixture Type | Indoor Chandelier |
Finish | Galvanized Steel |
Description/Special Features | Add a unique statement piece to your home with the Westinghouse Oak Lane Five-Light Chandelier. This vintage-style chandelier with barnwood beam and galvanized steel metal-work complements modern-industrial interior spaces, as well as farmhouse and cottage decor.Install this chandelier in a foyer, hallway, or dining room, including rooms with high ceilings. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63517. |
Color | Barnwood/Galv Steel |
Material | Steel |
Voltage | 120V |
Description
The Westinghouse Oak Lane Five-Light Chandelier's rustic appeal brings unique decorative illumination to any space. This indoor chandelier features a barnwood finish beam with galvanized steel metal-work. Ideal for large entryways, dining and living rooms, including those with high ceilings. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63517.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Seagull Lighting 97180 replacement light bulb lamp (97180)
- SATCO Fluorescent (S8158)
- LEVITON LAMP SOCKETS MED BASE BRKT MNT LMPHLDR (3152-8)
- WOBBLE LIGHT Bulb, Halogen, 500W, For 3KYL8 (111904)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- BROMI DESIGN Bromi Design Platinum Chandelier (B4503)
- Westinghouse Chandeliers