Shop All Chandeliers
Westinghouse
Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash
Mfr # 6126000
Zoro # G108659473
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Indoor Chandelier
- Finish Matte Black with Antique Ash
- Length 41.34"
- Material Steel
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6126000
- Zoro # G108659473
- UPC # 24034612602
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 7.09" |
Length | 41.34" |
Details
Fixture Type | Indoor Chandelier |
Finish | Matte Black with Antique Ash |
Material | Steel |
Voltage | 120V |
Color | Matte Blk W/Antq Ash |
Description/Special Features | Add a two-tone rustic centerpiece to your home with the Westinghouse Callowhill four-light chandelier. The contrasting layers of metal on wood tones highlight the craftsman design elements of the fixture and reveal a textural look ideal for eclectic, transitional, and modern urban lofts. Perfect for rooms with high ceilings, you can install this chandelier in a foyer, hallway, or dining room. Coordinate with other fixture types from the Callowhill collection throughout your home. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61260. |
Description
The Westinghouse Callowhill four-light chandelier's two-toned design is eye-catching in a matte black and antique ash finish. Make a distinctive statement as the centerpiece in a dining room or above a kitchen island. The linear design is ideal for downlighting above a pool table. The contrasting layers of metal on wood tones complement traditional, Craftsman, and industrial-style settings. Bring the dynamic style and brightness of the Callowhill chandelier into your home. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61260.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Venture Lighting Mp70w/u/uvs/ps replacement light bulb lamp (MP70W/U/UVS/PS VENTURE LIGHTING)
- VEOLIA Dental Xray Head Recycling Kit (VE586061)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/827/4P/ALTO 10PK)
- JUNO LIGHTING Track Fixture, Round Back, 50W, 120V (R712 BL)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- Westinghouse Chandeliers