Shop All Chandeliers
Westinghouse
Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass
Mfr # 6331800
Zoro # G908659604
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Textured Iron and Barnwood
- Length 19.29"
- Height 9.45"
- Voltage 120V
- Diameter 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6331800
- Zoro # G908659604
- UPC # 24034633188
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 9.45" |
Length | 19.29" |
Height | 9.45" |
Diameter | 19" |
Details
Finish | Textured Iron and Barnwood |
Voltage | 120V |
Material | Metal & Glass |
Description/Special Features | The distinctive Barnwell Three-Light Chandelier features a beautiful blend of masculine and feminine design elements. The strong textured iron finish, warm barnwood finish band, and hand blown clear hammered glass create an eye-catching centerpiece in any room.Add beautiful illumination in a foyer or living room, over a dining room table or kitchen island in a range of home styles, from vintage to farmhouse.This Westinghouse indoor chandelier is backed by a 5-year limited manufacturer's warranty against defects in materials and workmanship and UL/CUL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63318. |
Color | Text Iron/Barn |
Description
The Westinghouse Barnwell Three-Light Chandelier features vintage charm with a touch of elegance. Textured iron finish and barnwood finish band combine with beautiful hand blown clear hammered glass. Add character over any kitchen island, breakfast bar, dining area, living room, or foyer.Both UL and CUL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63318.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Ld2 4000Lm Srs Unv 4000K Cd1 U, 4Wsl (4WSL-LD2-40-SRS-UNV-L840-CD1-U)
- ILC Replacement for Light Bulb / Lamp Fl10d replacement light bulb lamp (FL10D LIGHT BULB / LAMP)
- METALUX Ft Linear Led Striplight 4000 Lum 120V, 4 (4SLSTP4040DD-120V)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- Z-LITE Aideen 7 Light Island/Billiard, Brushed Nickel & Matte Opal (6000-7L-BN)
- Westinghouse Chandeliers