Shop All Chandeliers
Westinghouse
Chandelier 40W 3-Light Isadora, Brushed Nickel Lattice Weave Cage
Mfr # 6303800
Zoro # G308659563
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Indoor Chandelier
- Finish Brushed Nickel
- Color Brushed Nickel
- Length 13.78"
- Description/Special Features The Isadora Three-Light Chandelier combines old and new-world elements adding a touch of sophistication to your home. A lattice weave cage surrounding three candelabra bulbs is enhanced by a stunning brushed nickel finish and rivet details.The chandelier is 18-3/4 inches high by 12-3/4 inches in diameter and comes with 36 inches of chain and 60 inches of cord. This chandelier will blend with a variety of interior designs. The Isadora will complement kitchens, living rooms, dining rooms and foyers.This Westinghouse indoor hanging fixture is backed by a 5-year limited manufacturer's warranty against defects in materials and workmanship and is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63038.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6303800
- Zoro # G308659563
- UPC # 24034630385
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 13.78" |
Width | 13.78" |
Height | 13.78" |
Diameter | 12.75" |
Details
Fixture Type | Indoor Chandelier |
Finish | Brushed Nickel |
Color | Brushed Nickel |
Description/Special Features | The Isadora Three-Light Chandelier combines old and new-world elements adding a touch of sophistication to your home. A lattice weave cage surrounding three candelabra bulbs is enhanced by a stunning brushed nickel finish and rivet details.The chandelier is 18-3/4 inches high by 12-3/4 inches in diameter and comes with 36 inches of chain and 60 inches of cord. This chandelier will blend with a variety of interior designs. The Isadora will complement kitchens, living rooms, dining rooms and foyers.This Westinghouse indoor hanging fixture is backed by a 5-year limited manufacturer's warranty against defects in materials and workmanship and is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63038. |
Voltage | 120V |
Material | Metal |
Description
The Westinghouse Isadora Three-Light Chandelier brings sophistication and a touch of old and new-world charm to any space. Featuring a brushed nickel finish, rivet details and open lattice weave cage, this chandelier provides romantic ambience to kitchens, living rooms, dining rooms and foyers. It includes an adjustable chain mount for installation in rooms with tall ceilings. It measures 18-3/4 inches high by 12-3/4 inches in diameter and comes with a 36-inch chain and 60-inch cord. The fixture uses three 40-watt candelabra-base bulbs not included. ETL/CETL listed. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63038.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 3.3 W, B10, Candelabra Screw (E12), PK6 (CTC40/950CA/FIL/6)
- GEMMY INDUSTRIES Gemmy Industries 238924 Outdoor LED Spotlight - White (238924)
- DABMAR LIGHTING Transformer, T300, SUB, SS, Mag, 300W SUB (LVT300-SUB/SS)
- HUBBELL LIGHTING Compass Lighting CU2B LED Black Emergency Unit w/ Adjustable Heads (CU2B)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- Z-LITE Euclid 10 Light Chandelier, Olde Brass + Bronze (457-10OBR-BRZ)
- Westinghouse Chandeliers