Shop All Ceiling Medallions
Westinghouse
Ceiling Medallion 10In, Victorian Molded Plastic White Finish
Mfr # 7702700
Zoro # G308584841
original price:
$13.99
36% off
new price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (Outside Diameter) 8.67"
- Width 0.9"
- Height 0.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7702700
- Zoro # G308584841
- UPC # 30721770272
- Country of Origin Taiwan, Province of China
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 8.67" |
Width | 0.9" |
Height | 0.9" |
Description
The Westinghouse Victorian White Finish Ceiling Medallion adds a subtly elegant aesthetic to any ceiling fan or lighting fixture. The medallion features a charming Victorian-style pattern on a clean white surface. The simple installation of this medallion is a great way to hide a hole if an opening in the ceiling is cut too large. It can also hide ceiling blemishes and cracks that may appear around ceiling fans and lighting fixtures. The medallion is 10 inches in diameter with a 4-inch center opening. It is made of durable molded plastic. WARNING: To avoid the risk of fire, all light bulbs or any heat generating source should be at least 6-inches from this medallion. Product reference number 77027.
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UV Aire 46365402 replacement light bulb lamp (46365402 UV AIRE)
- FOTODIOX JDD Type 150 watt 120V E26 Frosted Halogen Light Replacement Modeling Bulb (BULB-150W)
- HOMETOWN HOLIDAYS Light Spool, 144 012 amps W, 210Lamp, LED Lamp, BlueGreen Lamp (2360-45/U17E115D)
- WESTGATE LSS-4FT-46W-MCTHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCT)
- WESTINGHOUSE Ceiling Medallion 15.75In Molded Plastic, Textured White Finish (7703500)
- WESTINGHOUSE Westinghouse Lighting 7703500 Molded Plastic Ceiling Medallion 16 in. (3734092)
- WESTINGHOUSE Ceiling Medallion 15.75In Round Beaded Molded Plastic White Finish (7773300)
- WESTINGHOUSE Ceiling Medallion 16In Smooth Molded Plastic White Finish (7773200)
- WESTINGHOUSE Ceiling Medallion 9.75In Smooth Molded Plastic White Finish (7703700)
- EKENA MILLWORK Berkshire PVC Ceiling Medallion (Fits Canopies up to 5 3/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13BECDC)
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 4 3/4"), 19 5/8"OD x 4 3/4"ID x 1 3/4"P (CM19ORBLF)
- Westinghouse Ceiling Medallions