Shop All Ceiling Fans
Westinghouse
Ceiling Fan/Light Remote
Mfr # 77870
Zoro # G2700379
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 77870
- Zoro # G2700379
- UPC # 30721778704
- Country of Origin China
- Category Ceiling Fans
Description
With its three speed control and light dimmer this ceiling fan and light remote control offers convenient operation from the comfort of your seat. This remote operates three fan speeds (high/medium/low) and includes a full-range light dimmer for a customized lighting level. It replaces the use of a wall switch and can be used handheld or wall mounted with a convenient wall bracket (included). Once you wire the receiver to the fan in the ceiling the remote control communicates wirelessly with the fan up to a distance of 40 feet. The receiver (fits most fans) and the remote uses one 9 volt battery (included). CUL US listed and compatible with most ceiling fan brands this 120 volt/60 hertz remote control can handle a fan maximum of 1-1/4 amp and a light maximum of 300 watt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve, 1/2" x 3/4" (720-070)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31514)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 2 7/8 In (Q631-293S CW)
- ALL-FILTERS 16X25X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (16251.11 4PK)
- WESTINGHOUSE Vintage 52" Indoor 5-Blade Polished Brass Ceiling Fan, Dimmable LED (7233800)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209000)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7231400)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan, Remote (7237900)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- PROGRESS LIGHTING Edgefield Collection 52" Five-Blade Ceiling Fan (P250016-009)
- Westinghouse Ceiling Fans