Shop All Ceiling Fan Light Kits
Westinghouse
Ceiling Fan -Light Kit LED Schoolhouse White Fnsh White Opal Glass Damp
Mfr # 7785300
Zoro # G208585047
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 8.75"
- Finish White
- Material Ceramic
- Blade Dia. 8.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7785300
- Zoro # G208585047
- UPC # 30721778537
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Length | 8.75" |
Blade Dia. | 8.25" |
Details
Color | White |
Finish | White |
Material | Ceramic |
Includes | Bulb Included |
Indoor/Outdoor | Indoor/Outdoor |
Description
The Westinghouse schoolhouse ceiling fan light kit offers vintage charm, with a modern-day touch. Featuring a long-lasting LED light bulb it provides energy and cost saving benefits, and eliminates the need to change bulbs in hard to reach ceiling fans. Featuring a white finish and traditional schoolhouse-style shade of white opal glass, this light kit provides bright illumination. Damp location-approved, this indoor/outdoor kit is suitable for locations like covered porches and patios. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 77853.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DULUTH FORGE Ventless Natural Gas Log Set, 21 in Winter Oak, 32,000 BTU, T-Stat Control (DLS-N22T)
- AIR HANDLER 36"x260 ft. Paint Collector Filter Roll, Fiberglass (6C526)
- MANITOWOC LCD Housing Assembly (000007926)
- HOSHIZAKI Valve Body-Hot Gas 1 (4A3978-01)
- WESTINGHOUSE Ceiling Fan -Light Kit 3Lgt Cluster, Antique Brass Frosted Ribbed Glass (7784800)
- WESTINGHOUSE Ceiling Fan -Light Kit 3-Light Cluster ORB Frosted Ribbed Glass (7785000)
- WESTINGHOUSE Led Light Kit White (77853)
- WESTINGHOUSE Led 3 Light Kit White (77847)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse ORB Finish White Opal Glass Damp (7784600)
- WESTINGHOUSE Ceiling Fan -Light Kit 3Lgt Cluster Polished Brass Frosted Ribbed Glass (7784500)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-30WB)
- Westinghouse Ceiling Fans & Accessories