Shop All Ceiling Fan Light Kits
Westinghouse
Ceiling Fan -Light Kit LED Schoolhouse, Antique Brass White Opal Glass
Mfr # 7785100
Zoro # G508585020
original price:
$42.49
38% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.75"
- Blade Dia. 8.25"
- Color Antique Brass
- Material Ceramic
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7785100
- Zoro # G508585020
- UPC # 30721778513
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Length | 8.75" |
Blade Dia. | 8.25" |
Details
Color | Antique Brass |
Material | Ceramic |
Finish | Antique Brass |
Indoor/Outdoor | Indoor/Outdoor |
Includes | Bulb Included |
Description
The Westinghouse schoolhouse ceiling fan light kit offers vintage charm, with a modern-day touch. Featuring a long-lasting LED light bulb it provides energy and cost saving benefits, and eliminates the need to change bulbs in hard to reach ceiling fans. Featuring a classic antique brass finish and traditional schoolhouse-style shade of white opal glass, this light kit provides bright illumination. Damp location-approved, this indoor/outdoor kit is suitable for locations like covered porches and patios. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 77851.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtrzd Damper, For Fan Dia. 12", 100-240V (3HHP4)
- MASTERCOOL Purge Pump, 120V (CM120B)
- BRASS ACCENTS SCROLL REG 4x10" W/DMP PB (A03-R4410-605)
- FOLLETT ICE Valve and Reservoir Float (PI500504)
- WESTINGHOUSE Ceiling Fan -Light Kit 3-Light Cluster ORB Frosted Ribbed Glass (7785000)
- WESTINGHOUSE Led Light Kit White (77853)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse 3/1 White Brshd Nkl ORB Wh Opl Glass (7785200)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse White Fnsh White Opal Glass Damp (7785300)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse ORB Finish White Opal Glass Damp (7784600)
- WESTINGHOUSE Led 3 Light Kit White (77847)
- HUNTER Decorative Ceiling Fan, 3 Light Kit, 52", Fresh White (53337)
- Westinghouse Ceiling Fan Light Kits