Shop All Ceiling Fan Light Kits
Westinghouse
Ceiling Fan -Light Kit 3Lgt Cluster White Finish Frosted Ribbed Glass
Mfr # 7784700
Zoro # G108584867
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Includes Bulb Included
- Material Ceramic
- Length 12.5"
- Blade Dia. 12.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 7784700
- Zoro # G108584867
- UPC # 30721778476
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Length | 12.5" |
Blade Dia. | 12.75" |
Details
Finish | White |
Includes | Bulb Included |
Material | Ceramic |
Indoor/Outdoor | Indoor |
Color | White |
Description
The Westinghouse three-light cluster ceiling fan light kit includes LED light bulbs that provide bright lighting with energy and cost saving benefits. The long-lasting LEDs eliminate the need to change bulbs in hard to reach ceiling fans. Featuring a clean white finish and frosted ribbed glass shades, this ceiling fan light kit adds generous illumination. This kit is an ideal choice for replacing worn or outdated fan lights and goes well with a variety of ceiling fan styles. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 77847.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Evaporator Drain Tube Heater, True GDM (801805)
- HOSHIZAKI Air and Water Contactor (4A3140-01)
- ACCUMULAIR Accumulair FB16X20X0.5 Gold 0.5 In. Filter; Pack Of 4 (FB16X20X0.5)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH12K3SGR3)
- WESTINGHOUSE Led 3 Light Kit White (77847)
- WESTINGHOUSE Led Light Kit White (77853)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse White Fnsh White Opal Glass Damp (7785300)
- WESTINGHOUSE Ceiling Fan -Light Kit 3-Light Cluster ORB Frosted Ribbed Glass (7785000)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse ORB Finish White Opal Glass Damp (7784600)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse 3/1 White Brshd Nkl ORB Wh Opl Glass (7785200)
- PROGRESS LIGHTING Glass Bowl Ceiling Fan Light Kit (P2612-01WB)
- Westinghouse Ceiling Fan Light Kits