Shop All Ceiling Fan Light Kits
Westinghouse
Ceiling Fan -Light Kit 3Lgt Cluster, Antique Brass Frosted Ribbed Glass
Mfr # 7784800
Zoro # G508585051
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Length 12.5"
- Includes Bulb Included
- Material Ceramic
- Blade Dia. 12.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 7784800
- Zoro # G508585051
- UPC # 30721778483
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Length | 12.5" |
Blade Dia. | 12.75" |
Details
Finish | Antique Brass |
Includes | Bulb Included |
Material | Ceramic |
Color | Antique Brass |
Indoor/Outdoor | Indoor |
Description
The Westinghouse three-light cluster ceiling fan light kit includes LED light bulbs that provide bright lighting with energy and cost saving benefits. The long-lasting LEDs eliminate the need to change bulbs in hard to reach ceiling fans. Featuring a classic antique brass finish and frosted ribbed glass shades, this ceiling fan light kit adds generous illumination. This kit is an ideal choice for replacing worn or outdated fan lights and goes well with a variety of ceiling fan styles. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 77848.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10X30X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (10301.10 6PK)
- DEWALT Model DXH12B, 12,000 BTU Radiant Indoor Safe Heater WITH FAN (Standard) (F332000)
- ALTRONIX Relay Module 6/12/24VDC 30Ma DPDT, Relay, - (RBST)
- BEVERAGE-AIR Door Gasket, 22-3/8" x 31-1/4" (712-013C-12)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse White Fnsh White Opal Glass Damp (7785300)
- WESTINGHOUSE Ceiling Fan -Light Kit 3Lgt Cluster White Finish Frosted Ribbed Glass (7784700)
- WESTINGHOUSE Led 3 Light Kit White (77847)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse ORB Finish White Opal Glass Damp (7784600)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse, Antique Brass White Opal Glass (7785100)
- WESTINGHOUSE Ceiling Fan -Light Kit 3Lgt Cluster Polished Brass Frosted Ribbed Glass (7784500)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- Westinghouse Ceiling Fans & Accessories