Shop All Ceiling Fans
Westinghouse
Ceiling Fan Indoor 60In Cayuga WIFI DmLED BkBr Rvr 6Bl Apwd/Chy Op Fr Glass
Mfr # 74002B00
Zoro # G308585077
original price:
$341.99
9% off
new price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 60"
- Fan Blade Finish Applewood
- Housing Finish Black-Bronze
- Length 27.56"
- Color Black-Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 74002B00
- Zoro # G308585077
- UPC # 24034740022
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 60" |
Length | 27.56" |
Width | 14.65" |
Details
Fan Blade Finish | Applewood |
Housing Finish | Black-Bronze |
Color | Black-Bronze |
Indoor/Outdoor | Indoor |
Material | Plywood |
Includes | Bulb Included/Remote |
Features | Westinghouse Cayuga Smart ceiling fan easily connects via WiFi to your preferred smart home system, giving you hands-free, voice-activated control at home, or control from anywhere with your smartphone. Add sleek, transitional style indoors with this 60-inch ceiling fan featuring a black-bronze finish and six blades. The included energy-efficient LED light bulbs provide long-lasting performance and cost-saving benefits. Add convenience, comfort, and style to any great room or sizeable setting. Westinghouse is a trusted, global brand. Westinghouse knows lighting products and offers exceptional quality and reliability. Product reference number 74002B. |
Description
This Westinghouse Cayuga Smart WiFi-enabled ceiling fan offers enhanced functionality and ultimate convenience. Install the fan, download the Bond Home app on either iOS or Android platforms, and activate. Enjoy hands-free, voice-activated control at home, or control from anywhere with your smartphone. The impressive size and contemporary style of this 60-inch ceiling fan make an outstanding addition to any home. The black-bronze finish is complemented by reversible wood-tone blades in applewood and cherry, giving you attractive options to match your decor. The integrated light kit with frosted opal glass completes the sleek, modern look and features long-lasting, energy-efficient LEDs. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 74002B.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Electrode Kit (59-25009-02)
- AIR VENT TURBINE 12"" MILL INTRNL (TIBS0000)
- TEMPCO Heating Element (CRT10104)
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, Metal (AST-4-5 Kit)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto DmLED, BlackBrnz Rvr 4Bld Wlnt/Wng Am Frost Glass (7306900)
- WESTINGHOUSE Madeline 56" 3-Blade Wht Indoor Ceiling Fan w/Dimmable LED Lght Fxture (7226400)
- WESTINGHOUSE Westinghouse 7840900 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan; White with Wall Control (7840900)
- WESTINGHOUSE DOWNROD 3/4""ID 24"" WHT (77254)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Wht Indoor Ceiling Fan, Wall Control (7840900)
- WESTINGHOUSE Vintage 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7236400)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59397)
- Westinghouse Ceiling Fans & Accessories