Shop All Ceiling Fans
Westinghouse
Ceiling Fan Indoor 52In Porto DmLED DstAlm Rvr 4Bld Char/RsBr Opl Fr Glass
Mfr # 7307000
Zoro # G208585085
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Fan Blade Finish Charcoal
- Housing Finish Distressed Aluminum
- Length 25.2"
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7307000
- Zoro # G208585085
- UPC # 24034730702
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Length | 25.2" |
Width | 16.1" |
Details
Fan Blade Finish | Charcoal |
Housing Finish | Distressed Aluminum |
Indoor/Outdoor | Indoor |
Features | The Porto indoor ceiling fan adds cooling comfort and attractive lighting. It features a charming, Craftsman-style light kit with opal frosted glass and an energy-efficient, dimmable LED light bulb for long-lasting illumination.This striking, 52-inch fan is finished in distressed aluminum and coordinated with reversible blades in weathered finishes of charcoal and rustic birch to enhance the rustic style. For convenient operation, the Porto includes a backlit, 4-speed remote control. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73070. |
Color | Distressed Aluminum |
Includes | Bulb Included/Remote/Wall Bracket |
Material | Plywood |
Description
Add an inviting breeze to your rustic farmhouse or coastal-inspired living spaces with the eye-catching Westinghouse Porto 52-inch indoor ceiling fan. This unique design, finished in distressed aluminum with reversible charcoal or rustic birch finish blades, creates warm, rustic charm in any setting. In addition, the cage-style lantern with opal frosted glass comes with a dimmable LED light bulb that provides energy and cost-saving benefits, as well as long-lasting illumination. A backlit, 4-speed remote control is included for added convenience when operating your fan. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73070.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 15x20x1 Synthetic Pleated Air Filter, MERV 7 (5W893)
- ESSICK AIR BTL Assembly For 7D6 Series (1B71779)
- ALL-FILTERS 18 in. x 30 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (18301.13 12PK)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNR7)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto DmLED, BlackBrnz Rvr 4Bld Wlnt/Wng Am Frost Glass (7306900)
- WESTINGHOUSE Deacon 52-Inch Indoor/Outdoor Ceiling Fan (7216800)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto WIFI DmLED BkBrz Rvr 4Bl DkWt/Wng Am Fr Glass (74005B00)
- WESTINGHOUSE 56 Indus WHT Ceil Fan (78127)
- WESTINGHOUSE Westinghouse 7840900 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan; White with Wall Control (7840900)
- WESTINGHOUSE Barnett 48" Indoor Barnwood Ceiling Fan, Dimmable LED Light Kit (7220500)
- PROGRESS LIGHTING Air Pro, 52", Ceiling Fan (P2501-15)
- Westinghouse Ceiling Fans