Shop All Ceiling Fans
Westinghouse
Ceiling Fan Indoor 52In Porto DmLED, BlackBrnz Rvr 4Bld DrkWng/Wng Am Fr Glass
Mfr # 7307100
Zoro # G108585048
original price:
$202.99
9% off
new price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Fan Blade Finish Dark Walnut
- Housing Finish Black-Bronze
- Length 25.2"
- Width 16.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7307100
- Zoro # G108585048
- UPC # 24034730719
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Length | 25.2" |
Width | 16.1" |
Details
Fan Blade Finish | Dark Walnut |
Housing Finish | Black-Bronze |
Features | The Porto indoor ceiling fan adds cooling comfort and attractive lighting. It features a charming, Craftsman-style lantern light kit with amber frosted glass and an energy-efficient, LED light bulb for long-lasting illumination.This striking 52-inch fan is finished in black-bronze and coordinated with reversible blades in dark walnut and wengue finishes to enhance the rustic style. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73071. |
Includes | Bulb Included |
Indoor/Outdoor | Indoor |
Color | Black-Bronze |
Material | Plywood |
Description
Add an inviting breeze to your rustic farmhouse or coastal-inspired living spaces with the eye-catching Westinghouse Porto 52-inch indoor ceiling fan. This unique design, finished in black-bronze with reversible dark walnut and wengue finish blades, creates warm, rustic charm in any setting. In addition, the cage-style lantern with amber frosted glass comes with an LED light bulb that provides energy and cost-saving benefits, as well as long-lasting illumination. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73071.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pneumatic Switch, Barb Fitting for 1/4 OD Plastic Tubing (P658A1013/U)
- AIR-CARE 20"x25"x1" Electrostatic Air Filter (ES20251)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, B300, 48S17D2052, 1/6HP, 1800RPM, 115V, 1PH, 48Y FR, DP (B300)
- WESTINGHOUSE Fan Master Jr. Support Box (0252511)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit Silver (7788200)
- WESTINGHOUSE Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer White (7787000)
- WESTINGHOUSE Petite 30" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7230800)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto WIFI DmLED BkBrz Rvr 4Bl DkWt/Wng Am Fr Glass (74005B00)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Brass Indoor Ceiling Fan w/LED Light (7231000)
- WESTINGHOUSE CEILING FAN ANTQ BRS 52"" (72337)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50905)
- Westinghouse Ceiling Fans