Shop All Ceiling Fans
Westinghouse
Ceiling Fan Indoor 52In Comet DmLED Esp Rvrs 5Bld Esp/Rch Wlnt Frost Glass
Mfr # 7307200
Zoro # G308585091
original price:
$154.99
5% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Fan Blade Finish Espresso
- Housing Finish Espresso
- Length 25.2"
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7307200
- Zoro # G308585091
- UPC # 24034730726
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Length | 25.2" |
Width | 8.7" |
Details
Fan Blade Finish | Espresso |
Housing Finish | Espresso |
Indoor/Outdoor | Indoor |
Includes | Bulb Included |
Material | Plywood |
Color | Espresso |
Features | Sleek by design, the Westinghouse Comet espresso ceiling fan with integrated LED adds upgraded style to contemporary and modern homes. The Comet adds cooling breezes to large rooms, featuring reversible blades in coordinating finishes, espresso, or a textural rich walnut. This energy-efficient ceiling fan brings comfort and illumination to bedrooms, living rooms, and playrooms.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73072. |
Description
Add classic style and comfort to contemporary and modern interiors with the Westinghouse Comet 52-inch ceiling fan. This low-profile ceiling fan with light includes integrated dimmable LED for long-lasting energy and cost-saving benefits. In addition, the Comet features a versatile espresso ceiling fan finish with coordinating espresso and rich walnut finish blades. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73072.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gravity Roof Vent, 30 In Sq Base (2RB72)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2031-0300-2050)
- HONEYWELL Modulating Valve Actuator, 20 to 28 Vac (M7410F1000)
- ESSICK AIR Frame and Wick For, 800 Series (4V3398020 GRY)
- WESTINGHOUSE CEILING FAN PLSH BRS 52"" (78021)
- WESTINGHOUSE 56 Indus WHT Ceil Fan (78127)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7800300)
- WESTINGHOUSE Westinghouse 7840900 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan; White with Wall Control (7840900)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7234700)
- WESTINGHOUSE CEILING FAN ANTQ BRS 52"" (72337)
- MAXIM Basic-Max 2-Light 52" Wide Satin Nickel / Black Indoor Ceiling Fan (89909FTSNBK)
- Westinghouse Ceiling Fans