Shop All Ceiling Fans
Westinghouse
Ceiling Fan Indoor 52In Comet DmLED BrNk Rvrs 5-Bld Char/Wengue Frost Glass
Mfr # 7305400
Zoro # G908584982
original price:
$173.99
8% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Blade Finish Charcoal
- Housing Finish Brushed Nickel
- Includes Bulb Included
- Indoor/Outdoor Indoor
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7305400
- Zoro # G908584982
- UPC # 24034730542
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Width | 8.66" |
Length | 25.2" |
Details
Fan Blade Finish | Charcoal |
Housing Finish | Brushed Nickel |
Includes | Bulb Included |
Indoor/Outdoor | Indoor |
Color | Brushed Nickel |
Features | The Westinghouse Comet brushed nickel ceiling fan with light features a sleek, casual style with reversible blades in two finishes, charcoal and wengue. Ideal for any large room, from bedrooms to playrooms, the versatile 52 inch ceiling fan offers classic appeal with energy-efficient LED light bulbs to deliver long-lasting illumination. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73054. |
Material | Plywood |
Description
The Westinghouse Comet 52-inch ceiling fan adds classic style and comfort in contemporary and modern interiors. This low profile ceiling fan with light includes LED light bulbs for long-lasting energy and cost-saving benefits. The Comet features a brushed nickel ceiling fan finish with coordinating charcoal and wengue finish blades. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73054.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (2RB63)
- KOCH FILTER Fiberglass Filter, SH, MERV15, 12"x24"x12" (112-660-002)
- DAYTON Wall Cap, 6" Duct Size, Aluminum (45PE74)
- QMARK Element (302012808)
- WESTINGHOUSE Wall Control SinGlasse Slide Ceiling Fan 4 Speeds (7787200)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Nckl Indoor Ceiling Fan w/Dimmable LED Lght (7231900)
- WESTINGHOUSE CEILING FAN WHITE 52"" (72336)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7234700)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade White Indoor Ceiling Fan w/Dimmable LED Light (7234400)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- PROMINENCE HOME Bali Breeze, 52 in. Ceiling Fan with Light & Remote Control, Bronze (41301-40)
- Westinghouse Ceiling Fans & Accessories