Shop All Ceiling Fans
Westinghouse
Ceiling Fan Indoor 52In Albert LED White Rvrs 5Bld White/Lght Mpl Frost Glass
Mfr # 7308300
Zoro # G708585073
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Fan Blade Finish White
- Housing Finish White
- Includes Bulb Included/Canopy Cover
- Width 13.15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7308300
- Zoro # G708585073
- UPC # 24034530838
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Width | 13.15" |
Length | 25.43" |
Details
Fan Blade Finish | White |
Housing Finish | White |
Includes | Bulb Included/Canopy Cover |
Color | White |
Indoor/Outdoor | Indoor |
Features | Add sophisticated style to large rooms in classic and modern-traditional homes with the Westinghouse Albert LED ceiling fan. Blade finishes in white and light maple complement the sleek white ceiling fan and frosted glass light fixture.The light kit includes two LED light bulbs for energy-efficient, bright illumination. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73083. |
Material | Mdf |
Description
This Westinghouse Albert 52-inch ceiling fan adds comfort and classic style to larger rooms. Choose white or light maple blade finishes to complement the clean, white ceiling fan finish. Central to the design, the frosted glass bowl illuminates beautifully with included LED light bulbs, providing energy and cost-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73083.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Heat Pump Riser, 12 In., Gray (HPR-12)
- JET Air Filtration System, 800 to 1700 cfm (708615)
- GRIP-RITE MICRO PIN 23GA 3/4""3M (GR34PIN)
- WHITE-RODGERS 767A-380 Hot Surface Mini (767A-380)
- WESTINGHOUSE CEILING FAN PLSH BRS 52"" (78021)
- WESTINGHOUSE Widespan 100" 6-Blade Matte Black Indoor Ceiling Fan, DC Motor, Remote (7224800)
- WESTINGHOUSE Westinghouse 3904505 Halley 44 in. Brushed Nickel Silver Indoor Ceiling Fan (3904505)
- WESTINGHOUSE Wall Control SinGlasse Slide Ceiling Fan 4 Speeds (7787200)
- WESTINGHOUSE CEILING FAN ANTQ BRS 52"" (72337)
- WESTINGHOUSE Comet 52" 5-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED Light (7224200)
- PROGRESS LIGHTING Albin Collection 54" Indoor/Outdoor Five-Blade Bronze Ceiling Fan (P250036-129-30)
- Westinghouse Ceiling Fans & Accessories