Shop All Ceiling Fans
Westinghouse
Ceiling Fan Indoor 48In Brinley DmLED GnMtl Rvr 3Bld WtOk/Wnt Opl Fr Glass
Mfr # 7305200
Zoro # G908584869
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Blade Finish Weathered Oak
- Housing Finish Gun Metal
- Material Plywood
- Length 24.21"
- Color Gun Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7305200
- Zoro # G908584869
- UPC # 24034730528
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 48" |
Length | 24.21" |
Width | 9.13" |
Details
Fan Blade Finish | Weathered Oak |
Housing Finish | Gun Metal |
Material | Plywood |
Color | Gun Metal |
Includes | Bulb Included/Remote/Wall Bracket |
Features | Westinghouse 48 inch Drake indoor ceiling fan features a gun metal finish, unique blade shape, and an integrated dimmable LED light kit for long-lasting, energy-efficient illumination. Four-speed remote control with light dimming capability included for convenient operation. Add comfort and style to any room with this contemporary ceiling fan. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73052. |
Indoor/Outdoor | Indoor |
Description
This Westinghouse 48-inch Drake modern ceiling fan with light and remote control offers clean lines and energy-efficient performance. The gun metal ceiling fan finish blends well with any color, and the opal frosted glass produces a beautiful glow with integrated LED for long-lasting, energy-saving illumination. This fan provides year-round comfort in large rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73052.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 155 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Ready (4031070)
- JB INDUSTRIES Gauge, Blue LED, For R-22, R-404A, R-410A (M2-820L)
- DRI-EAZ Air Cleaner Filter, MERV 5, PK3 (F590)
- TYCO THERMAL CONTROLS Raychem FrostGuard Preassembled Heat Cable, 12 Ft. 120V (FG1-12P)
- WESTINGHOUSE Wall Control SinGlasse Slide Ceiling Fan 4 Speeds (7787200)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7205300)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan, Remote (7237900)
- WESTINGHOUSE BLADEARM FAN WHT 52"" PK5 (77406)
- WESTINGHOUSE DOWNROD 3/4""ID 24"" WHT (77254)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit, Black (7787900)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light, Bronze (50588-40)
- Westinghouse Ceiling Fans & Accessories