Shop All Ceiling Fans
Westinghouse
Ceiling Fan Indoor 48In Barnett WIFI DmLED Bnwd Rvr 5Bld Hky/PwtAsh Cage
Mfr # 74001B00
Zoro # G508585037
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 48"
- Fan Blade Finish Reclaimed Hickory
- Housing Finish Barnwood
- Indoor/Outdoor Indoor
- Color Barnwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 74001B00
- Zoro # G508585037
- UPC # 24034740015
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 48" |
Width | 15.59" |
Length | 28.74" |
Details
Fan Blade Finish | Reclaimed Hickory |
Housing Finish | Barnwood |
Indoor/Outdoor | Indoor |
Color | Barnwood |
Material | Plywood |
Features | The Westinghouse Barnett Smart ceiling fan easily connects via WiFi to your preferred smart home system, giving you hands-free, voice-activated control at home, or control from anywhere with your smartphone. The distinctive design finished in barnwood, with a cage shade light kit, adapts to various home decor styles, from industrial vintage to rustic. It features filament-style LED bulbs to reinforce the retro-industrial appeal, with reclaimed hickory and pewter ash blade finishes for additional vintage character. Westinghouse is a trusted, global brand. Westinghouse knows lighting products and offers exceptional quality and reliability. Product reference number 74001B. |
Includes | Bulb Included/Remote |
Description
This Westinghouse Barnett Smart WiFi-enabled ceiling fan offers enhanced functionality and ultimate convenience. Install the fan, download the Bond Home app on either iOS or Android platforms, and activate. Enjoy hands-free, voice-activated control at home, or control from anywhere with your smartphone. This charming, 48-inch ceiling fan makes a statement in vintage and rustic style interiors with its barnwood finish and complementary wood-tone blades in reclaimed hickory and pewter ash finishes. The cage-shade light kit completes the vintage appeal with retro-shaped, energy-efficient LED bulbs. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 74001B.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Exhaust Filter, 10.04"x10.04" (3240200)
- DAYTON Blower with Drive Package (43XG90)
- DUCTMATE Flexible Duct Connector, Polyester, 24 GA, 9 in W, 50 ft. L (GRPFC3NGA50)
- MAXITROL 325-7Al-1-1/4 1-1/4" Line (325-7AL-1-)
- WESTINGHOUSE Barnett 48" Indoor Barnwood Ceiling Fan, Dimmable LED Light Kit (7220500)
- WESTINGHOUSE Comet 52" 5-Blade Pewter Indoor Ceiling Fan w/Dimmable LED Light (7234100)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- WESTINGHOUSE Contractor's Choice 52-Inch Indoor Ceiling Fan (7802400)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan (7812700)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232400)
- HONEYWELL CEILING FANS Carmel, 48 in. Ceiling Fan with Light & Remote Control, Bronze (50197-40)
- Westinghouse Ceiling Fans