Shop All Ceiling Fans
Westinghouse
Ceiling Fan Indoor 42In Alloy LED MtBlack Rvrs 3-Bld Char/RvrBd Opl Fr Glass
Mfr # 7305000
Zoro # G408584888
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 42"
- Fan Blade Finish Charcoal
- Housing Finish Matte Black
- Width 10.83"
- Material Mdf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7305000
- Zoro # G408584888
- UPC # 24034730504
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 42" |
Width | 10.83" |
Length | 18.7" |
Details
Fan Blade Finish | Charcoal |
Housing Finish | Matte Black |
Material | Mdf |
Indoor/Outdoor | Indoor |
Color | Matte Black |
Includes | Bulb Included |
Features | The Westinghouse Alloy 42 inch 3 blade ceiling fan features a striking matte black finish with charcoal and riverbed blades to complement the modern look.This contemporary ceiling fan with LED light kit provides bright, long-lasting, energy-efficient illumination. The low profile ceiling fan with light is perfect for smaller rooms and makes a great bedroom ceiling fan. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73050. |
Description
The low-profile Westinghouse Alloy ceiling fan with light combines clean casual style with high-quality performance. It features a sleek, contemporary color combination of matte black finish with reversible charcoal and riverbed finish blades and long-lasting LED light bulbs for energy and cost-saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 73050.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 150 sec.24VAC/DC (M9220-GGC-3)
- AIR HANDLER Non-Pleated Air Filter, 35x20x1, MERV 5 (3TPZ3)
- GLOBAL EQUIPMENT Replacement Float Valve for Global Evaporative Coolers (MI2601R-FV)
- LENNOX Blower Motor, 9.1 HP, PSC, 120 VAC 1 Ph 60 Hz Volts (58W00)
- WESTINGHOUSE Switch 3Spd Fan 8-Wirepc (77075)
- WESTINGHOUSE Halley 44" Indoor/Outdoor Ceiling Fan w/LED Light Kit (7217800)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- WESTINGHOUSE Widespan 100" 6-Blade Matte Black Indoor Ceiling Fan, DC Motor, Remote (7224800)
- WESTINGHOUSE Westinghouse 7840900 56 in. Industrial 3 White Steel Blades Indoor Ceiling Fan; White with Wall Control (7840900)
- WESTINGHOUSE Castle LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209100)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8352RB 52 in. Pilette 3-Light Indoor Hand Pull Chain Ceiling Fan; Bronze (CFL-8352RB)
- Westinghouse Ceiling Fans & Accessories