Cayuga 60-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit
Mfr # 7207800
Zoro # G700433648
Key Features
- Blade Material PLYWOOD
- Fan Blade Finish OIL RUBBED BRONZE
- Number of Blades 6
- Mount Type (Downrod, Flush, Angled) DOWN ROD ONLY
- Blade Pitch 11"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7207800
- Zoro # G700433648
- UPC # 24034720789
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 17.13" |
Details
Blade Material | PLYWOOD |
Fan Blade Finish | OIL RUBBED BRONZE |
Number of Blades | 6 |
Mount Type (Downrod, Flush, Angled) | DOWN ROD ONLY |
Blade Pitch | 11" |
Reversible | Yes |
Number of Speeds | 4 |
Series (Name of Series/Collection) | CAYUGA |
Number of Lights | 2 |
Indoor/Outdoor | INDOOR |
High CFM | 6098.34 |
RPM | 62 |
Air Flow | 4420 |
Max. Ambient Temp. | 3000 K |
Max. Amps | 0.7 A |
Description
This Westinghouse 60-inch Cayuga ceiling fan offers impressive contemporary style with energy-efficient performance and a convenient remote control. This fan's light kit features long-lasting LEDs that provide energy and cost saving benefits, and eliminate the need to change bulbs in hard to reach ceiling fans. The rustic oil rubbed bronze finish is complemented by reversible blades in applewood and cherry, giving you attractive options to match your decor. The opal frosted glass illuminates beautifully. This fan provides year-round comfort in large rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72078.
- •High-quality motor delivers powerful air movement and quiet performance
- •Includes a drum-style light kit with 2 medium base 8-watt (60-watt equivalent) dimmable T7 LED bulbs
- •Includes a remote control for convenient operation
- •Remote control included for convenient operation, four speed control, on/off function for fan and on/off/dimmer light
- •High-quality motor delivers powerful air movement and quiet performance, Lifetime motor warranty and two-year warranty on all other parts
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUSENS TruSens Air Purifier 15inx19inx32in 21KG (Z7000AP)
- HI-TECH DURAVENT Industrial Duct Hose, 16"x50ft. (2001-1600-1050)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00130)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (27262D)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232400)
- WESTINGHOUSE Ceiling Fan Indoor 52In Comet DmLED Esp Rvrs 5Bld Esp/Rch Wlnt Frost Glass (7307200)
- WESTINGHOUSE CEILING FAN BRSH NKL 52"" (72359)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217000)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade White Indoor Ceiling Fan w/Dimmable LED Light (7234400)
- WESTINGHOUSE Techno II 72-Inch Indoor DC Motor Ceiling Fan w/Dimmable LED Light Kit (7204200)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50358)
- Westinghouse Ceiling Fans