Shop All Ceiling Fans
Westinghouse
Cayuga 60-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit
Mfr # 7207700
Zoro # G400433726
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 17.13 in
- Blade Material Plywood
- Fan Blade Color Rosewood
- Number of Blades 6
- Blade Pitch 11°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 7207700
- Zoro # G400433726
- UPC # 24034720772
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 17.13 in |
Height | 10.12 in |
Depth | 60 in |
Fan Dia. | 60 in |
Length | 25.98 in |
Width | 60 in |
Details
Blade Material | Plywood |
Fan Blade Color | Rosewood |
Number of Blades | 6 |
Blade Pitch | 11° |
Reversible | Reversible |
Number of Speeds | 4 |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Remote Control |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Max. Amps | 0.7 A |
High CFM | 6098.34 cfm |
Mount Type | Down Rod Only |
Includes | (2) Medium (E26) Base, 8 Watt T7 LED Lamps |
Description
This Westinghouse 60-inch Cayuga ceiling fan offers impressive contemporary style with energy-efficient performance and a convenient remote control. This fan's light kit features long-lasting LEDs that provide energy and cost saving benefits, and eliminate the need to change bulbs in hard to reach ceiling fans. The striking brushed nickel finish is complemented by reversible blades in rosewood and light maple, giving you attractive options to match your decor. The opal frosted glass illuminates beautifully. This fan provides year-round comfort in large rooms. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72077.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Controller (124507)
- SIEMENS Valve Body, 3/4in NPT, 2 and 3 Way (VMP42.13(2))
- DR INFRARED HEATER Dual Heating Hybrid Space Heater, 1500-Watt with Remote (DR-978)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH00346)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Wht Indoor Ceiling Fan w/LED Light (7231200)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217000)
- WESTINGHOUSE Alloy 42" 3-Blade Gun Metal Indoor Ceiling Fan w/LED Light Fixture (7221500)
- WESTINGHOUSE Alta Vista 52" 3-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED (7205900)
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Aluminum Indoor Ceiling Fn w/Dimmable LED Lght (7224000)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan, Remote (7237900)
- DAYTON Blade Kit, 96" Blade Dia., 1 Phase (36WC84)
- Westinghouse Ceiling Fans & Accessories