Shop All Ceiling Fans
Westinghouse
Cassidy 36" Indoor 5-Blade Nickel Ceiling Fan, Dimmable LED Light
Mfr # 7230300
Zoro # G700433716
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish BRUSHED NICKEL
- Number of Blades 5
- Mount Type (Downrod, Flush, Angled) COMBO
- Blade Pitch 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7230300
- Zoro # G700433716
- UPC # 24034723032
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 16.54" |
Details
Blade Material | MDF |
Fan Blade Finish | BRUSHED NICKEL |
Number of Blades | 5 |
Mount Type (Downrod, Flush, Angled) | COMBO |
Blade Pitch | 12" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | CASSIDY |
Number of Lights | 1 |
Max. Ambient Temp. | 3000 K |
High CFM | 2353.11 |
RPM | 116 |
Air Flow | 1755 |
Indoor/Outdoor | INDOOR |
Description
The Westinghouse Cassidy indoor ceiling fan combines a sleek brushed nickel ceiling fan finish with wengue and silver finish blades. This compact ceiling fan design features an integrated dimmable LED light kit for long-lasting energy and cost saving benefits, as well as maintenance-free illumination in hard to reach ceiling fans. This ceiling fan offers year-round comfort and exceptional lighting in a fashionable silhouette. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72303.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (14251.11 12PK)
- TRANE Kit18110 One Stage Integrated (KIT18110)
- MILWAUKEE TOOL M18 Jobsite Fan M18 XC8.0 Battery (0886-20, 48-11-1880)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 5/8 in, Elliptical, PK 10 (T180-3X4X5/8E-PK10)
- WESTINGHOUSE Medallion Ceiling 16In Ant Brs (7776400)
- WESTINGHOUSE Alloy 42" 3-Blade Gun Metal Indoor Ceiling Fan w/LED Light Fixture (7221500)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit, Black (7787900)
- WESTINGHOUSE 56 Indus WHT Ceil Fan (78127)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan, Remote (7237900)
- WESTINGHOUSE Ceiling Fan/Light Remote (77870)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56201CLS)
- Westinghouse Ceiling Fans & Accessories