Shop All Ceiling Fans
Westinghouse
Casanova Supreme 42" 4-Blade Wht Indoor Ceiling Fan w/LED Light
Mfr # 7231200
Zoro # G900433653
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish WHITE
- Number of Blades 4
- Mount Type (Downrod, Flush, Angled) HUGGER
- Blade Pitch 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 7231200
- Zoro # G900433653
- UPC # 24034723124
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 15.35" |
Details
Blade Material | MDF |
Fan Blade Finish | WHITE |
Number of Blades | 4 |
Mount Type (Downrod, Flush, Angled) | HUGGER |
Blade Pitch | 12" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | CASANOVA SUPREME |
Number of Lights | 1 |
RPM | 110 |
High CFM | 2812.24 |
Max. Ambient Temp. | 2700 K |
Max. Amps | 0.41 A |
Air Flow | 2165 |
Indoor/Outdoor | INDOOR |
Description
Add traditional style and year-round comfort to your home with the Casanova Supreme indoor 42 inch ceiling fan with light. The flush mount ceiling fan design is ideal for small rooms with low ceilings. Choose from two blades finishes, white or white washed pine, to coordinate with the white ceiling fan finish, and to enhance your decor. The opal schoolhouse light kit includes a medium base, 5.5-watt omni A15 LED light bulb for beautiful, energy-efficient illumination.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72312.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72312.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch (VE1YNW8SG)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 240V, 1600W (FGDHC55240D)
- FIREYE UV Flame Scanner 1" NPT 4 sec. FFRT (65UV5-1004QD)
- AIRCARE Humidifier Wick, For 20HN61, PK3 (HDC311)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BkBr Rvr 6Bl Apwd/Chy Op Fr Glass (74002B00)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan (7812700)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7231400)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit Silver (7788200)
- WESTINGHOUSE Cayuga 60-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit (7207700)
- WESTINGHOUSE Quince 24" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7224700)
- Westinghouse Ceiling Fans & Accessories