Shop All Ceiling Fans
Westinghouse
Casanova Supreme 42" 4-Blade Brass Indoor Ceiling Fan w/LED Light
Mfr # 7231000
Zoro # G500433664
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish POLISHED BRASS
- Number of Blades 4
- Mount Type (Downrod, Flush, Angled) HUGGER
- Blade Pitch 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 7231000
- Zoro # G500433664
- UPC # 24034723100
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 15.35" |
Details
Blade Material | MDF |
Fan Blade Finish | POLISHED BRASS |
Number of Blades | 4 |
Mount Type (Downrod, Flush, Angled) | HUGGER |
Blade Pitch | 12" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | CASANOVA SUPREME |
Number of Lights | 1 |
Air Flow | 2165 |
Indoor/Outdoor | INDOOR |
High CFM | 2812.24 |
Max. Ambient Temp. | 2700 K |
RPM | 110 |
Max. Amps | 0.41 A |
Description
Add traditional style and year-round comfort to your home with the Casanova Supreme indoor 42 inch ceiling fan with light. The flush mount ceiling fan design is ideal for small rooms with low ceilings. Choose from two blades finishes, walnut or oak, to coordinate with the polished brass ceiling fan finish, and to enhance your decor. The opal schoolhouse light kit includes a medium base, 5.5-watt omni A15 LED light bulb for beautiful, energy-efficient illumination.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72310.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72310.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 1/2 in W. (CCW06B10B)
- ALFA LAVAL Gasketed Plate Heat Exchanger, 20 Plate, 1,810K BTU (T6-PFG-20)
- DAYTON 24 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR2)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Matte Black w/3000K LED Light Kit and Remote Control (F-034)
- WESTINGHOUSE Comet 52" 5-Blade Pewter Indoor Ceiling Fan w/Dimmable LED Light (7234100)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7231400)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217200)
- WESTINGHOUSE Techno II 72-Inch Indoor DC Motor Ceiling Fan w/Dimmable LED Light Kit (7204200)
- WESTINGHOUSE 56 Indus WHT Ceil Fan (78127)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit Silver (7788200)
- Westinghouse Ceiling Fans & Accessories