Shop All Ceiling Fans
Westinghouse
Casanova Supreme 42" 4-Blade Brass Indoor Ceiling Fan w/LED Light
Mfr # 7230900
Zoro # G900433691
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish ANTIQUE BRASS
- Number of Blades 4
- Mount Type (Downrod, Flush, Angled) HUGGER
- Blade Pitch 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7230900
- Zoro # G900433691
- UPC # 24034723094
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 15.35" |
Details
Blade Material | MDF |
Fan Blade Finish | ANTIQUE BRASS |
Number of Blades | 4 |
Mount Type (Downrod, Flush, Angled) | HUGGER |
Blade Pitch | 12" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | CASANOVA SUPREME |
Number of Lights | 1 |
Max. Ambient Temp. | 2700 K |
Indoor/Outdoor | INDOOR |
Max. Amps | 0.41 A |
Air Flow | 2165 |
High CFM | 2812.24 |
RPM | 110 |
Description
Add traditional style and year-round comfort to your home with the Casanova Supreme indoor 42 inch ceiling fan with light. The flush mount ceiling fan design is ideal for small rooms with low ceilings. Choose from two blades finishes, oak or walnut, to coordinate with the antique brass ceiling fan finish, and to enhance your decor. The opal schoolhouse light kit includes a medium base, 5.5-watt omni A15 LED light bulb for beautiful, energy-efficient illumination.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72309.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72309.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0541-PRO)
- HONEYWELL 0901116A Stem Button For V5011N (0901116A)
- CHILL STOPR Indoor Air Conditioner Cover, 21 in H x 30 in W 6 in D, Antique White Molded Plastic (1212-06)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31736)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7800300)
- WESTINGHOUSE Westinghouse 3904505 Halley 44 in. Brushed Nickel Silver Indoor Ceiling Fan (3904505)
- WESTINGHOUSE Barnett 48" Indoor Barnwood Ceiling Fan, Dimmable LED Light Kit (7220500)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light (7231400)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Bronze (50851-40)
- Westinghouse Ceiling Fans & Accessories