Shop All Specialty Fuses
Westinghouse
Cartridge Fuse, 170A, 275V AC, Cylindrical
Mfr # 6379D25H09 GCLS12
Zoro # G407186540
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 170A
- AC Voltage Rating 275V AC
- Body Style Cylindrical
- DC Voltage Rating Not Rated
- Brand WESTINGHOUSE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6379D25H09 GCLS12
- Zoro # G407186540
- Country of Origin Unknown
- Category Specialty Fuses
Details
Amps | 170A |
AC Voltage Rating | 275V AC |
Body Style | Cylindrical |
DC Voltage Rating | Not Rated |
Item | Cartridge Fuse |
Brand | WESTINGHOUSE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat6, Coupler, White (7303)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AA4322)
- ATC 7680 Series Mini Self-Contained Photoelectric Sensor (7685AR04N12NX)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- GE Medium-Voltage Fuse, 9F60 Series, Fast-Acting, 2540V AC, Cylindrical (9F60LCB512)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 15A, Fast-Acting, 700V AC, Cylindrical (FWP-15A14F)
- BUSSMANN ATM, FMX Blade Fuse Assortment (ATM-FMX-EK)
- MERSEN Forklift Limiter Fuse, CNN Series, 150A, Very Fast Acting, 130VAC, Bolt-On (CNN150)
- MERSEN Semiconductor Fuse, A15QS Series, 400A, Fast-Acting, 150V AC, Bolt-On (A15QS400-4)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC (PSR031FS0450Z)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (BP/NON-60)
- Westinghouse Fuses