Shop All Ceiling Fans
Westinghouse
Carla 46" 3-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture
Mfr # 7225100
Zoro # G300433741
original price:
$222.99
7% off
new price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material ABS
- Fan Blade Finish WHITE
- Number of Blades 3
- Mount Type (Downrod, Flush, Angled) HUGGER
- Blade Pitch 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7225100
- Zoro # G300433741
- UPC # 24034722516
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 11" |
Details
Blade Material | ABS |
Fan Blade Finish | WHITE |
Number of Blades | 3 |
Mount Type (Downrod, Flush, Angled) | HUGGER |
Blade Pitch | 24" |
Reversible | Yes |
Number of Speeds | 4 |
Series (Name of Series/Collection) | CARLA |
Number of Lights | 1 |
Indoor/Outdoor | INDOOR |
Air Flow | 2352 |
RPM | 75 |
Max. Ambient Temp. | 3000 K |
High CFM | 3203.71 |
Description
The Westinghouse 46-inch Carla ceiling fan finished in a brilliant white makes a captivating statement in contemporary and modern style interiors. This ceiling fan with light kit features integrated LED providing energy and cost saving benefits, and long-lasting performance. This remote control ceiling fan offers convenient operation. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72251.
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 3 H 2 C, 24VAC (01F95 1277)
- ALL-FILTERS 18X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18242.C 6PK)
- MR. HEATER Mr. Heater Big Buddy 18000 Btu/h 450 sq ft Radiant Propane Heater (F274806)
- ZORO SELECT Fan Switch, Closes at 120,120-277V (6UED6)
- WESTINGHOUSE Deacon 52-Inch Indoor/Outdoor Ceiling Fan (7216800)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Wht Indoor Ceiling Fan w/LED Light (7231200)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232400)
- WESTINGHOUSE Wall Control Dual Slide Ceiling Fan 4 Speeds and -Light Dimmablemer (7787300)
- WESTINGHOUSE 56 Indus WHT Ceil Fan (78127)
- WESTINGHOUSE DOWNROD 3/4""ID 24"" WHT (77254)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light, Bronze (50588-40)
- Westinghouse Ceiling Fans