Shop All Incandescent Light Bulbs
Westinghouse
Bulb T6 190 Lumens Clr
Mfr # 0352000
Zoro # G5503947
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6
- Bulb Base Type E12 (Candelabra)
- Watts 25
- Lumens 190
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 0352000
- Zoro # G5503947
- UPC # 30721035203
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T6 |
Bulb Base Type | E12 (Candelabra) |
Watts | 25 |
Lumens | 190 |
Voltage | 120 |
Color Temperature | 2700K |
Description
Westinghouse incandescent general service light bulbs are perfect for general or specified lighting purposes and come in a variety of shapes styles and wattages. To help you find the right bulb for the right application see Westinghouse full offering of general service light bulbs including nightlights sign lights tubular and microwave varieties. General service light bulbs are available with medium intermediate candelabra and double contact bayonet screw bases making them compatible for use with standard household fixtures and appliances -- everything from curio cabinets picture lights and microwaves to outdoor signs and scoreboards. Product reference number 03520.
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Westinghouse 441100 100 watt BR38 Incandescent Flood Light Bulb; Amber (441100)
- SYLVANIA Natural G25 E26 (Medium) LED Bulb Soft White 60 W , 2PK (40767)
- KEYSTONE 60 Watt Low Voltage Transformer, KTET-60-1-WC-F (KTET-60-1-WC-F)
- JANDORF Beaded Chain #6 White (60373)
- WESTINGHOUSE Incan S6 Bulb E12 6W Cd2 (04025)
- WESTINGHOUSE Tubular Bulb 15W T7 (03721)
- WESTINGHOUSE Bulb Tube 40W T8 2700K (03719)
- WESTINGHOUSE 25 W A15 Appliance Incandescent Bulb E26 (Medium) White (0400600)
- WESTINGHOUSE Bulb R38 100W Amber (04411)
- WESTINGHOUSE 25 W T6.5 Tubular Incandescent Bulb E17 (Intermediate) White (0370500)
- ILC Replacement for Case Corporation 4409 replacement light bulb lamp (4409 CASE CORPORATION)
- Westinghouse Incandescent Light Bulbs