Shop All LED Light Bulbs
Westinghouse
Bulb LED Dimmablemble 3.5W 120V T10 Spc-Lighty FilaMount 2700K Clear E26 Med Bs, 4PK
Mfr # 4518520
Zoro # G508585167
product price: $16.79
/pk 4, $4.20/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Bulb Primary Application Approved Damp
- Light Color Warm White
- Housing Material Glass
- Width 3.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 4518520
- Zoro # G508585167
- UPC # 30721651854
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 3.74" |
Length | 6.1" |
Light Bulb Dia. | 1.26" |
Details
Voltage | 120V |
Bulb Primary Application | Approved Damp |
Light Color | Warm White |
Housing Material | Glass |
Description
The Westinghouse 3.5W T10 Filament Dimmable LED Light Bulb has a filament design and a retro-shape combined with the energy-saving benefits of an LED bulb. Perfect for use in cage lights, pendants, and chandeliers where the bulb is visible, the tubular filament LED lights up instantly and produces a soft white 2700K color temperature. Suitable for use in damp locations such as outdoor-rated fixtures, as well as for use in enclosed fixtures. This LED filament bulb reduces energy costs up to 94% over the lifetime of the bulb compared to incandescent 60 watt light bulbs. LEDs contain no harmful mercury, reducing their impact on the environment.Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 45185.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LUTRON EC5T524JUNV2 (EC5T524JUNV2)
- GE LAMPS GE LIGHTING 250W, R40 Incandescent Heat Light Bulb (250R40/1)
- LUXRITE 6" Square Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 12W 1000LM Dimmable Black (LR23764 LR23779-1PK)
- LUMAPRO LUMAPRO 32W, T8 U-Shaped Fluorescent Light Bulb (5NPL6)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V PAR30 4000K Cool White E26 Med Base, 6PK (5008120)
- WESTINGHOUSE Bulb LED Dimmablemable 11W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5081120)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 4W 120V R14 2700K Soft White E17 Intr Base, 4PK (4515420)
- WESTINGHOUSE BULB LED E26 A19 WW 15W (50940)
- WESTINGHOUSE 15 watt T8 Linear LED 35 Ballast Bypass Light Bulb (386000)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 14W 120V Clear Temp Select 5-6In White (5244000)
- ILC Replacement for Halco 82025 (82025 HALCO)
- Westinghouse LED Light Bulbs