Shop All LED Light Bulbs
Westinghouse
Bulb LED Dimmablemable 9W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK
Mfr # 5133120
Zoro # G008585193
product price: $17.59
/pk 6, $2.93/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Bulb Primary Application Approved Damp
- Height 5.28"
- Light Bulb Dia. 2.36"
- Width 5.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5133120
- Zoro # G008585193
- UPC # 30721413315
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 5.28" |
Light Bulb Dia. | 2.36" |
Width | 5.28" |
Length | 7.87" |
Details
Voltage | 120V |
Bulb Primary Application | Approved Damp |
Light Color | Warm White |
Housing Material | Alum/Plastic |
Description
The Westinghouse 9WOmni A19 Dimmable LED Light Bulb is an energy-efficient replacement for all purpose A19 incandescent light bulbs. Omnidirectional A19 emits light from the entire bulb, spreading light in all directions for even illumination. This bulb lights up instantly and produces a bright white light 3000K, ideal for use in table and floor lamps, wall and ceiling lights. Rated for damp locations and can be used in enclosed fixtures, such as outdoor rated fixtures.This LED bulb reduces energy costs up to 85% over the lifetime of the bulb compared to a 60-watt incandescent. They contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 51331.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Devore Aviation Da-27 replacement light bulb lamp (DA-27 DEVORE AVIATION)
- LUMAPRO LUMAPRO Incandescent Silver Incandescent Clamp Light (5AY60)
- ELCO LIGHTING 6 Adjustable Spot Trim" (EL1568W)
- BULBRITE LED Filament 4.5w Dimmable T6 Light Bulb Candelabra (E12) Base - 2700K Warm White, 450 Lumens, 4PK (862783)
- WESTINGHOUSE -Light Picture LED Dcor Hinge Adjust 4W 3000K 14Inch Antq Brass Fnsh (7501300)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 4W 120V R14 2700K Soft White E17 Intr Base, 4PK (4515420)
- WESTINGHOUSE Bulb LED Dimmablemable 8W 120V A19 Filament 2700K Clear E26 Med Base, 6PK (5167220)
- WESTINGHOUSE Bulb LED Dimmablemble 3.5W 120V T10 Spc-Lighty FilaMount 2700K Clear E26 Med Bs, 4PK (4518520)
- WESTINGHOUSE Omni Directional A19 E26 (Medium) LED Bulb Warm White 40 W (53189)
- WESTINGHOUSE Bulb LED 12W 120V A19 Omni 3-Way 2700K Soft White E26 Med Base, 6PK (5314020)
- ILC Replacement for Satco S9430 replacement light bulb lamp (S9430 SATCO)
- Westinghouse LED Light Bulbs