Shop All LED Light Bulbs
Westinghouse
Bulb LED Dimmablemable 9W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK
Mfr # 5184020
Zoro # G908584999
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 7.7"
- Light Bulb Dia. 2.36"
- Housing Material Plastic
- Height 5.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 5184020
- Zoro # G908584999
- UPC # 30721418402
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 7.7" |
Light Bulb Dia. | 2.36" |
Height | 5.12" |
Width | 5.12" |
Details
Voltage | 120V |
Housing Material | Plastic |
Bulb Primary Application | Approved Damp |
Light Color | Warm White |
Description
The Westinghouse 9WOmni A19 LED Dimmable Light Bulb is an energy-efficient replacement for all purpose A19 incandescent light bulbs. Omnidirectional A19 emits light from the entire bulb, spreading light in all directions for even illumination. This bulb lights up instantly and produces a soft white light 2700K, ideal for use in table and floor lamps, wall and ceiling lights. Rated for damp locations and for use in enclosed fixtures.This LED bulb reduces energy costs up to 85% over the lifetime of the bulb compared to a 60-watt incandescent. They contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 51840.
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Wall Light, 947 lm, 14W, OLLWU Series (OLLWU LED P1 40K MVOLT DDB M6)
- DIODE LED OMNIDRIVE X 24V 60W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V60W-J)
- PROSKIT Foldable Stand Magnifier, 2D, 1.5X (902-240)
- ILC Replacement for Light Bulb / Lamp 300/2if replacement light bulb lamp (300/2IF LIGHT BULB / LAMP)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 3000K Brght White E26 Med Base, 6PK (5316120)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V PAR30 4000K Cool White E26 Med Base, 6PK (5008120)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 8W 120V R30 2700K Soft White GU24 Base, 6PK (3315920)
- WESTINGHOUSE Bulb LED Dimmable 7W 120V G16.5 Glassobe 2700K Soft White E12 Candelabra, 4PK (4513120)
- WESTINGHOUSE -Light Picture LED Dcor Hinge Adjust 4W 3000K 14Inch Antq Brass Fnsh (7501300)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 7W 120V PAR20 5000K Day-Light E26 Med Base, 6PK (5001020)
- LUXRITE COB LED Corn Bulbs 18/27/36W3 CCT Selectable Up to 5450LM 100-277V E26 Base 2-Pack (LR41605-2PK)
- Westinghouse LED Light Bulbs