Shop All LED Light Bulbs
Westinghouse
Bulb LED Dimmablemable 6W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK
Mfr # 5132120
Zoro # G208584996
product price: $16.79
/pk 6, $2.80/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 5.28"
- Width 5.28"
- Bulb Primary Application Approved Damp
- Length 7.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5132120
- Zoro # G208584996
- UPC # 30721413216
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 5.28" |
Width | 5.28" |
Length | 7.87" |
Light Bulb Dia. | 2.36" |
Details
Voltage | 120V |
Bulb Primary Application | Approved Damp |
Housing Material | Alum/Plastic |
Light Color | Warm White |
Description
The Westinghouse 6WOmni A19 Dimmable LED Light Bulb is an energy-efficient replacement for all purpose A19 incandescent light bulbs. Omnidirectional A19 emits light from the entire bulb, spreading light in all directions for even illumination. This bulb lights up instantly and produces a bright white light 3000K, ideal for use in table and floor lamps, wall and ceiling lights. Rated for damp locations and can be used in enclosed fixtures such as outdoor rated fixtures.This LED bulb reduces energy costs up to 85% over the lifetime of the bulb compared to a 40-watt incandescent. They contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 51321.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE Neutral White 1200 Lumen USB-C Rechargeable Headlamp (HC60v2-NW)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2413)
- GLOBE ELECTRIC Globe Electric 70893 100W BR38 Westpointe Flood Beam Accent Reflector Light Bulb; Green (706384)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 5000K Day-Light E26 Med Base, 6PK (4514820)
- WESTINGHOUSE Bulb LED 1.5W 120V S11 Specia-Lighty 2700K Clear E17 Intermediate Base, 4PK (4511420)
- WESTINGHOUSE Bulb LED Dimmablemable 9W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5133120)
- WESTINGHOUSE Bulb A23 200W Frosted (0397300)
- WESTINGHOUSE Bulb LED 25W 120-177V A21 Omni 5000K Day-Light E26 Med Bs, 6PK (5170020)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 18W 120-277V Clear Slct Slim 8In White (5245000)
- FEIT ELECTRIC BULB LED A19 DL 16W 6PK (A160085010KLED6)
- Westinghouse LED Light Bulbs