Shop All Decorative Light Bulbs
Westinghouse
Bulb LED Dimmablemable 6.5W 120V ST15 Filament 2700K Clear E26 Med Base, 6PK
Mfr # 4518720
Zoro # G408585199
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Overall Bulb Length 7.1"
- Bulb Primary Application Approved Damp
- Voltage 120V
- Light Bulb Dia. 1.89"
- Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 4518720
- Zoro # G408585199
- UPC # 30721651878
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 7.1" |
Light Bulb Dia. | 1.89" |
Details
Bulb Primary Application | Approved Damp |
Voltage | 120V |
Color | Warm White |
Description
The Westinghouse 6.5W ST15 Filament Dimmable LED Light Bulb has an old-style filament design and a retro shape combined with the energy saving benefits of an LED bulb. Perfect for use in pendant lights and chandeliers where the bulb is visible, this vintage-inspired bulb lights up instantly and produces soft white 2700K color temperature. Suitable for use in damp locations such as outdoor-rated fixtures, as well as for use in enclosed fixtures. This LED reduces energy costs up to 89% over the lifetime of the bulb compared to incandescent 60 watt light bulbs. LEDs contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 45187.
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Vt Rpl Lns For Vt2 Ser, 4' (VT2-4DR-U)
- ILB GOLD Replacement For International Lighting, Halogen Quartz Bulb, Qh1600T3/Cl/7-200-220V (QH1600T3/CL/7-200-220V)
- HALO Smd6-Dm Led (SMD6R6950WHDM)
- ILC Replacement for Viqua Vh410 replacement light bulb lamp (VH410 VIQUA)
- WESTINGHOUSE 4 W T5 Specialty Incandescent Bulb Wedge Blue , 2PK (06305)
- WESTINGHOUSE Bulb LED Dimmablemable 2.5W 120V F15 Filament 2700K Clear E26 Med Base, 4PK (3319320)
- WESTINGHOUSE Bulb LED Dimmablemable 4.5W 120V ST15 Filament 2700K Clear E26 Med Base, 6PK (4518620)
- WESTINGHOUSE 15 W E12 Decorative Incandescent Bulb E12 (Candelabra) Warm White , 2PK (03777)
- SATCO 100 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4753)
- SATCO 25 W R14 Stubby Incandescent - Clear - 1500 Hours - 135L - Medium Base - 120V (S3601)
- SATCO 25 W R14 Incandescent - Frost - 1500 Hours - 135L - Intermediate Base - 120V (S3205)
- Westinghouse Decorative Light Bulbs