Shop All Decorative Light Bulbs
Westinghouse
Bulb LED Dimmablemable 4.5W 120V ST20 Filament 2700K Clear E26 Med Base, 6PK
Mfr # 4518220
Zoro # G108585116
product price: $22.39
/pk 6, $3.73/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Light Bulb Dia. 2.52"
- Color Warm White
- Bulb Primary Application Approved Damp
- Max. Overall Bulb Length 8.58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 4518220
- Zoro # G108585116
- UPC # 30721651823
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.52" |
Max. Overall Bulb Length | 8.58" |
Details
Voltage | 120V |
Color | Warm White |
Bulb Primary Application | Approved Damp |
Description
The Westinghouse 4.5W ST20 Filament Dimmable LED Light Bulb has an old-style filament design and a retro-shape combined with the energy saving benefits of an LED bulb. Perfect for use in pendant lights and chandeliers where the bulb is visible, this vintage-inspired bulb lights up instantly and produces soft white 2700K color temperature. Suitable for use in damp locations such as outdoor-rated fixtures, as well as for use in enclosed fixtures. This LED reduces energy costs up to 89% over the lifetime of the bulb compared to incandescent 40 watt light bulbs. LEDs contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 45182.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Dual Head Remote LED Fixture, Use with CU2W, Outdoor, Grey (CWRD)
- ILC Replacement for Sylvania F9tt27k replacement light bulb lamp, 2PK (F9TT27K SYLVANIA)
- ILC Replacement for Halco Cfl23/50/r40 replacement light bulb lamp (CFL23/50/R40 HALCO)
- LITEBAND ACTIV 350 Lumen wide-beam headlamp (LBA350-AC)
- WESTINGHOUSE Bulb LED Dimmablemable 2.5W 120V F15 Filament 2700K Clear E26 Med Base, 4PK (3319320)
- WESTINGHOUSE 4 W T5 Specialty Incandescent Bulb Wedge Blue , 2PK (06305)
- WESTINGHOUSE Bulb LED Dimmablemable 4.5W 120V ST15 Filament 2700K Clear E26 Med Base, 6PK (4518620)
- WESTINGHOUSE 04794 4 Watt Globe Light Bulb - (WE10399)
- WESTINGHOUSE 15 W E12 Decorative Incandescent Bulb E12 (Candelabra) Warm White , 2PK (03777)
- ILC Replacement for Bulbrite 421040 replacement light bulb lamp, 4PK (421040 BULBRITE)
- SATCO 40 W A19 Incandescent - Ceramic Blue - 2000 Hours - Medium Base - 130V (S4981)
- Westinghouse Decorative Light Bulbs