Shop All LED Light Bulbs
Westinghouse
Bulb LED Dimmablemable 11W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK
Mfr # 5094020
Zoro # G408585090
product price: $41.69
/pk 6, $6.95/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Bulb Primary Application Approved Damp
- Light Bulb Dia. 2.39"
- Height 5.28"
- Light Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5094020
- Zoro # G408585090
- UPC # 30721409400
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.39" |
Height | 5.28" |
Length | 7.87" |
Width | 5.28" |
Details
Voltage | 120V |
Bulb Primary Application | Approved Damp |
Light Color | Warm White |
Housing Material | Alum/Plastic |
Description
The Westinghouse Omnidirectional A19 Dimmable LED is an energy-saving replacement for traditional incandescent A19 light bulbs. Perfect for use in table and floor lamps, this LED bulb lights up instantly and produces a soft white light 2700K. Suitable for use in damp locations such as outdoor-rated fixtures, as well as for use in enclosed fixtures. This ENERGY STAR LED reduces energy costs up to 85% over the lifetime of the bulb, using only 15 watts of energy to produce the same light output as a standard 100-watt incandescent. LEDs contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for Significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 50940.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS LED Linear Stairwell, 48", 15W, 4000K (RPT-P-LIVC-G2-4FT-20L-840-FWFC-R-S1)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight (20818)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 12-Pack (LR21404-12PK)
- LITHONIA LIGHTING Led Emergency Light (263X1T)
- WESTINGHOUSE Bulb LED 8W 120V T7 3000K Bright White E26 Med Base Frosted, 4PK (3319920)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V PAR30 4000K Cool White E26 Med Base, 6PK (5008120)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 3000K Brght White E26 Med Base, 6PK (5316120)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 4000K Cool White E26 Med Base, 6PK (5011020)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Antique Brass Fnsh (7500700)
- WESTINGHOUSE Bulb LED 25W 120-177V A21 Omni 5000K Day-Light E26 Med Bs, 6PK (5170020)
- SATCO 6.5W LED MR16 LED 5000K 40' beam GU5.3 12V AC/DC (S9499)
- Westinghouse LED Light Bulbs