Shop All LED Light Bulbs
Westinghouse
Bulb LED Dimmable 7W 120V G16.5 Glassobe 2700K Soft White E12 Candelabra, 4PK
Mfr # 4513120
Zoro # G208585115
product price: $27.25
/pk 4, $6.81/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 9"
- Height 4.3"
- Width 4.3"
- Bulb Primary Application Approved Damp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 4513120
- Zoro # G208585115
- UPC # 30721651311
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 9" |
Height | 4.3" |
Width | 4.3" |
Light Bulb Dia. | 1.97" |
Details
Voltage | 120V |
Bulb Primary Application | Approved Damp |
Light Color | Warm White |
Housing Material | Alum/Plastic |
Description
The Westinghouse 7W G16-1/2 LED Dimmable Light Bulb is an energy-saving replacement with the look of a traditional incandescent globe light bulb. It lights up instantly and produces a soft white light ideal for a variety of applications. Rated for damp locations and can be used in enclosed fixtures such as outdoor rated fixtures.This LED light bulb reduces energy costs saving up to 88% over the lifetime of the bulb compared to a 60-watt incandescent. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 45131.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN LED Headlamp, Multifunction, Tri-Color (79233)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Glass (VXS-100-GL-WG)
- ELCO LIGHTING 2 Non-IC Airtight New Construction Housing" (E2LC106)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Baffle Inserts" (EL410CT5W)
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Blue E26 Medium Base, 6PK (3315120)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 7W 120V PAR20 5000K Day-Light E26 Med Base, 6PK (5001020)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 6.5W 120V R20 3000K Brght White E26 Med Base, 6PK (5316120)
- WESTINGHOUSE Omni Directional A19 E26 (Medium) LED Bulb Warm White 40 W (53189)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Brushed Nkl Fnsh (7500800)
- WESTINGHOUSE Bulb LED 19W 120-277V A21 Omni 5000K Day-Light E26 Med Base, 6PK (5117020)
- BULBRITE 4 Watt Dimmable Clear Filament B11 Candelabra (E12) LED Light Bulb - 350 Lumens, 3000K, 4PK (861419)
- Westinghouse LED Light Bulbs