Shop All LED Light Bulbs
Westinghouse
Bulb LED Dimmable 5.5W 120V G25 Glassobe Filament 2700K Clear E26 Med Base, 6PK
Mfr # 4317220
Zoro # G408585076
original price:
$20.79
5% off
new price: $19.69
/pk 6, $3.28/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Bulb Primary Application Approved Damp
- Length 10.35"
- Light Bulb Dia. 3.15"
- Width 6.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 4317220
- Zoro # G408585076
- UPC # 30721231728
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 10.35" |
Light Bulb Dia. | 3.15" |
Width | 6.97" |
Height | 6.97" |
Details
Voltage | 120V |
Bulb Primary Application | Approved Damp |
Housing Material | Glass |
Light Color | Warm White |
Description
The Westinghouse 5.5W G25 Filament Dimmable LED Light Bulb is an energy-saving replacement for incandescent globe light bulbs. This clear 2700K LED bulb lights up instantly and provides soft white illumination. Ideal for use in vanity fixtures, rated for damp locations and can be used in enclosed fixtures.This filament LED globe bulb lasts years longer than incandescent 40-watt light bulbs and contains no harmful mercury, reducing environmental impact. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 43172.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Wht Led Dual Fld Light (FT18VCW)
- ILC Replacement for Light Bulb / Lamp 28-6019-2 LED Replacement replacement light bulb lamp (28-6019-2 LED REPLACEMENT LIGHT BULB / LAMP)
- ILC Replacement for Eiko Q500t3/cl/240v replacement light bulb lamp 2 Pack (Q500T3/CL/240V EIKO)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK4 (OM40/930CA10K/4)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 3000K Bright White E26 Med Base, 6PK (5221020)
- WESTINGHOUSE Bulb LED 1.5W 120V T7 Specia-Lighty 2700K Clear E17 Intermediate Base, 4PK (4511920)
- WESTINGHOUSE Omni Directional A19 E26 (Medium) LED Bulb Warm White 40 W (53189)
- WESTINGHOUSE Bulb LED Dimmable 7W 120V G16.5 Glassobe 2700K Soft White E12 Candelabra, 4PK (4513120)
- WESTINGHOUSE Bulb LED Dimmable 9W 120V A15 Filament 3000K Clear E26 Meduim Base, 6PK (5279020)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 4W 120V MR11 3000K Bright White GU10 Base, 4PK (3515320)
- SIGNIFY LED, 60 W, BA11, Medium Screw (E26) (5B11/PER/CRI95WG/FR/G/E26/WGD 1CT T20)
- Westinghouse LED Light Bulbs