Shop All LED Light Bulbs
Westinghouse
Bulb LED 9W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK
Mfr # 4369720
Zoro # G308585138
product price: $20.99
/pk 6, $3.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Bulb Primary Application Approved Damp
- Height 5.12"
- Length 7.68"
- Housing Material Polycarbonate/Alumin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 4369720
- Zoro # G308585138
- UPC # 30721236976
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 5.12" |
Length | 7.68" |
Width | 5.12" |
Light Bulb Dia. | 2.36" |
Details
Voltage | 120V |
Bulb Primary Application | Approved Damp |
Housing Material | Polycarbonate/Alumin |
Light Color | Warm White |
Description
The Westinghouse 9WOmni A19 LED Light Bulb is designed to look like traditional incandescent light bulbs. Perfect for use in ceiling fans, pendant lights, table and floor lamps, this bulb lights up instantly and produces a warm, welcoming light. Suitable for use in damp locations such as outdoor rated fixtures, and also suitable for use in enclosed fixtures. This LED light bulb reduces energy costs, saving up to $140.25 over the lifetime of the bulb compared to a 60-watt incandescent. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 43697.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PANASONIC FQ13E35U/2 (FQ13E35U/2 PANASONIC)
- METALUX A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 24 (24GR6440D)
- SATCO 80W LED HID Replace, 40K, EX39 Base, Type BBP, 120-277V, Dim (S23112)
- ILC Replacement for Light Bulb / Lamp 100a/cl-220v replacement light bulb lamp (100A/CL-220V LIGHT BULB / LAMP)
- WESTINGHOUSE Bulb LED 5W 120V A15 Omni 2700K Soft White E26 Med Base, 4PK (4513420)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 7W 120V PAR20 5000K Day-Light E26 Med Base, 6PK (5001020)
- WESTINGHOUSE Bulb LED Dimmable 7W 120V G16.5 Glassobe 2700K Soft White E12 Candelabra, 4PK (4513120)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 15W 120V PAR38 3000K Bright White E26 Med Bs, 6PK (5311020)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 8W 120V R30 2700K Soft White GU24 Base, 6PK (3315920)
- WESTINGHOUSE Bulb-250W Dbl-Ended Halo (04759)
- ILC Replacement For Philips, Fc16T9Hl Cool Led (FC16T9/HL COOL LED)
- Westinghouse LED Light Bulbs