Shop All LED Light Bulbs
Westinghouse
Bulb LED 9.8W 120V A19 Omni 3-Way 2700K Soft White E26 Med Base, 6PK
Mfr # 5315820
Zoro # G408585144
product price: $26.99
/pk 6, $4.50/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Housing Material Alum/Plastic
- Light Bulb Dia. 2.36"
- Length 7.87"
- Light Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5315820
- Zoro # G408585144
- UPC # 30721631580
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.36" |
Length | 7.87" |
Width | 5.28" |
Height | 5.28" |
Details
Voltage | 120V |
Housing Material | Alum/Plastic |
Light Color | Warm White |
Bulb Primary Application | Indoor |
Description
The Westinghouse Omnidirectional A19 Dimmable LED is an energy-saving replacement for traditional incandescent A19, GU24 base light bulbs. Perfect for use in table and floor lamps, this LED bulb lights up instantly and produces a soft white light 2700K. Suitable for use in damp locations such as outdoor-rated fixtures, as well as for use in enclosed fixtures. This ENERGY STAR LED reduces energy costs up to 84% over the lifetime of the bulb, using only 9.8 watts of energy to produce the same light output as a standard 60-watt incandescent. LEDs contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for Significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 53158.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO E27Icat (E27ICAT)
- ILC Replacement for Olympus 6v5atb1 replacement light bulb lamp (6V5ATB1 OLYMPUS)
- BULBRITE 60-Watt Beehive Incadescent Medium Base (E26) Grand Filament Light Bulb Nostalgic 2200k (137601)
- EURI LIGHTING LED BA10 60W Dim ES (VBA10-3020e-4)
- WESTINGHOUSE Bulb LED Dimmablemable 8W 120V A19 Filament 2700K Clear E26 Med Base, 6PK (5167220)
- WESTINGHOUSE Bulb LED 25W 120-177V A21 Omni 5000K Day-Light E26 Med Bs, 6PK (5170020)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 18W 120-277V Clear Slct Slim 8In White (5245000)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- WESTINGHOUSE Bulb LED Dimmable 6W 120V G25 Glassobe 3000K Cool Bright E26 Med Base, 6PK (5301120)
- WESTINGHOUSE Bulb Incd A15 E12 Ww 40W (03216)
- GE LAMPS LED Lamp, BR30, 10W, 2700K, E26 (LED10/DR303/827W)
- Westinghouse LED Light Bulbs