Shop All LED Light Bulbs
Westinghouse
Bulb LED 8W 120V T7 3000K Bright White E26 Med Base Frosted, 4PK
Mfr # 3319920
Zoro # G008585148
product price: $25.19
/pk 4, $6.30/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 4.33"
- Length 4.33"
- Light Bulb Dia. 1.5"
- Bulb Primary Application Approved Damp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 3319920
- Zoro # G008585148
- UPC # 30721231995
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 4.33" |
Length | 4.33" |
Light Bulb Dia. | 1.5" |
Height | 4.33" |
Details
Voltage | 120V |
Bulb Primary Application | Approved Damp |
Light Color | Warm White |
Housing Material | Polycarbonate/Alumin |
Description
Westinghouse Medium Base 8-watt T7 LED Light Bulb is ideal for use in residential or commercial lighting applications in low profile fan lights and fixtures where a regular household bulb may not fit. Also perfect for use in pendant lights, table and floor lamps, this bulb lights up instantly and produces a bright, inviting light. Suitable for use in damp locations such as outdoor rated fixtures and also suitable for use in enclosed fixtures. Not for use with dimmers.This LED light bulb reduces energy costs, saving up to $94.88 over the lifetime of the bulb compared to a 60-watt incandescent. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 33199.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9.5W, A19, Medium, 40K, Dim, 4PK (S11416)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- SOUTHWIRE LED Flood Light, Corded, 3000lm, LED (411030)
- ACCESS LIGHTING Port Nine Burgundy, Burgundy LED Pendant, Matte Black Finish, Clear Glass (63142LEDDLP-MBL/CLR)
- WESTINGHOUSE Bulb Fld LED Dimmable 10W 120V PAR30 Srt Nk 3000K Bright White E26 Med Bs, 6PK (5180020)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 15W 120V PAR38 3000K Bright White E26 Med Bs, 6PK (5311020)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 7W 120V PAR20 5000K Day-Light E26 Med Base, 6PK (5001020)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 3000K Bright White E26 Med Base, 6PK (5221020)
- WESTINGHOUSE Bulb LED 1.5W 120V T7 Specia-Lighty 2700K Clear E17 Intermediate Base, 4PK (4511920)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 4W 120V R14 2700K Soft White E17 Intr Base, 4PK (4515420)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/840/ND E26 BB 6/1)
- Westinghouse LED Light Bulbs