Shop All LED Light Bulbs
Westinghouse
Bulb LED 6W 120V A19 Omni 5000K Day-Light E26 Med Base, 6PK
Mfr # 4513820
Zoro # G308585084
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Light Color Daylight
- Length 7.9"
- Bulb Primary Application Approved Damp
- Width 5.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 4513820
- Zoro # G308585084
- UPC # 30721651380
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 7.9" |
Width | 5.3" |
Height | 5.3" |
Light Bulb Dia. | 2.36" |
Details
Voltage | 120V |
Light Color | Daylight |
Bulb Primary Application | Approved Damp |
Housing Material | Copper Plated/Nickel |
Description
The Westinghouse 6WOmni A19 Non-Dimmable LED Light Bulb is an energy-efficient replacement for general purpose A19 incandescent light bulbs. This omnidirectional A19 LED bulb provides even illumination. This LED bulb lights up instantly with daylight color temperature 5000K, ideal for use in bathrooms, kitchens and basements, for reading or working on projects. This LED bulb reduces energy costs up to 85% over the lifetime of the bulb compared to incandescent 40 watt light bulbs. They contain no harmful mercury, reducing their impact on the environment. Make the switch to long-lasting Westinghouse LEDs for significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 45138.
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Downlight, 2700K, Black, 5" (S5R927K7BK)
- PROGRESS LIGHTING 5" White Outdoor Wall Cylinder (P5674-30)
- KILLARK Adapter Plate (VBA)
- SATCO 300 W PS35 Incandescent - Frost Silver Bowl - 1000 Hours - Mogul Base - 130V (S7982)
- WESTINGHOUSE Bulb A-23 200W Clear (0397200)
- WESTINGHOUSE -Light Picture LED Dcor Hinge Adjust 4W 3000K 14Inch Antq Brass Fnsh (7501300)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 8W 120V R30 2700K Soft White GU24 Base, 6PK (3315920)
- WESTINGHOUSE BULB LED E26 A19 WW 15W (50940)
- WESTINGHOUSE Bulb LED Dimmable 6W 120V G25 Glassobe 3000K Cool Bright E26 Med Base, 6PK (5301120)
- WESTINGHOUSE Bulb-Flicker 3W Clr Cb (03756)
- ILC Replacement for Halco Cdl8fr30/950/rtjb/led replacement light bulb lamp (CDL8FR30/950/RTJB/LED HALCO)
- Westinghouse LED Light Bulbs