Shop All LED Light Bulbs
Westinghouse
Bulb LED 5W 120V A15 Omni 2700K Soft White E26 Med Base, 4PK
Mfr # 4513420
Zoro # G008585070
product price: $13.39
/pk 4, $3.35/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 7.68"
- Height 4.14"
- Bulb Primary Application Approved Damp
- Light Color Warm White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 4513420
- Zoro # G008585070
- UPC # 30721651342
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 7.68" |
Width | 4.14" |
Light Bulb Dia. | 1.97" |
Height | 4.14" |
Details
Voltage | 120V |
Bulb Primary Application | Approved Damp |
Light Color | Warm White |
Housing Material | Polycarbonate/Alumin |
Description
The Westinghouse 5W Omni A15 LED Light Bulb is designed to look like traditional incandescent light bulbs. This bulb lights up instantly and produces a soft white light ideal for a variety of applications. Also suitable for enclosed fixtures and outdoor rated light fixtures in damp locations.This LED light bulb reduces energy costs, saving up to $57.75 over the lifetime of the bulb compared to a 40-watt incandescent. Free of harmful mercury, LEDs are a great choice for your replacement needs.Switching to Westinghouse LED light bulbs offers significant energy saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 45134.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6707)
- PERFECT HOLIDAY Perfect Holiday CTR-600WW 600 LED Curtain Light; Warm White (CTR-600WW)
- STREAMLIGHT $Septor LED Hdlamp w/Rubber & Elastic (SR61052)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F40/930/GL/DIM 120V 6/1FB)
- WESTINGHOUSE Bulb LED 1.5W 120V S11 Specia-Lighty 2700K Clear E17 Intermediate Base, 4PK (4511420)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Brushed Nkl Fnsh (7500800)
- WESTINGHOUSE Bulb LED Dimmablemable 6W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5132120)
- WESTINGHOUSE Bulb LED Dimmablemable 8W 120V A19 Filament 2700K Clear E26 Med Base, 6PK (5167220)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 8W 120V R30 2700K Soft White GU24 Base, 6PK (3315920)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 15W 120V PAR38 3000K Bright White E26 Med Bs, 6PK (5311020)
- SIGNIFY 42 W, T8, Recessed Double Contact (R17d) (42T8HO/COR/96-850/MF54/G/R17d 10/1)
- Westinghouse LED Light Bulbs