Shop All LED Light Bulbs
Westinghouse
Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK
Mfr # 5234120
Zoro # G608584992
product price: $251.99
/pk 6, $42.00/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V - 277V
- Length 4.61"
- Bulb Primary Application Approved Wet
- Light Color Daylight
- Width 4.61"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5234120
- Zoro # G608584992
- UPC # 30721423413
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.61" |
Width | 4.61" |
Light Bulb Dia. | 3.54" |
Details
Voltage | 120V - 277V |
Bulb Primary Application | Approved Wet |
Light Color | Daylight |
Housing Material | Glass/Alum/Metal |
Description
Westinghouse 6 Pack of 5000K Filament ED28 LED Light Bulbs is ideal for bright light source applications. Ballast bypass energy-efficient replacement for 200-watt HIDs, features universal mounting positions, a voltage range of 120 - 277 volts, and built-in surge protection. In addition, a smaller diameter and lighter weight make them a great alternative to corn cob LEDs. The high-lumen LED bulbs are perfect for outdoor post-top and wall pack lighting with E39 or EX39 sockets. Suitable for use in damp locations and enclosed fixtures. The bright LED bulbs are helpful in geographical areas affected by voltage fluctuations and can withstand momentary surges up to 4000 volts in industrial installations. The 5000K Daylight LED light bulbs turn on instantly and maintain higher light output over their lifetime than HID bulbs, with no color shifting. UL/CUL listed. FCC and RoHS compliant. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 5234120.
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Machine Light, Linear, LED, 27W, 657 lm (113075M20)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.095 22.500-46.562)
- EVERLIGHTS Battery Collection Tube, Decorative (27085)
- ILC Replacement for Allen Bradley 855t-l24 LED Replacement replacement light bulb lamp (855T-L24 LED REPLACEMENT ALLEN BRADLEY)
- WESTINGHOUSE Bulb LED Dimmablemable 11W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK (5094020)
- WESTINGHOUSE Bulb A-23 200W Clear (0397200)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 15W 120V PAR38 3000K Bright White E26 Med Bs, 6PK (5311020)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 18W 120-277V Clear Slct Slim 8In White (5245000)
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Green E26 Medium Base, 6PK (3314920)
- WESTINGHOUSE WH LED ED28 DL 300W 1PK (5225100)
- SUNLITE LED A19 Colored Light Bulb, 3 Watts 25w Equivalent, E26 Medium Base, Non-Dimmable, Red, 3PK (40454-SU)
- Westinghouse LED Light Bulbs